TSR2I14 - Splice Cover, 1-1/4", PVC, 2PC, Iv

Hellermanntyton

  • $2.49 (Each)
  • $2.49 (Each)

  • $24.90 (Per 10)

  • $1,245.00 (Per 500)
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
TSR2I14
Manufacturer
Hellermanntyton
Manufacturer's Part Number
TSR2I-14
Description
Splice Cover, 1-1/4", PVC, 2PC, Iv
Hellermanntyton Surface Raceway Systems Are The Ideal Solution For Routing Communication and Power Cables. No Need to Break Into Existing Walls - Raceway Systems Are Designed to Route Cable Along Wall Surfaces. Made Of A PVC Material, Components Are Durable and Affordable; and The One-Piece Construction and Adhesive Tape Backing Make Positioning and Mounting Easy. Hellermanntyton Offers A Low Voltage TSR System and A Power Rated TSRP System That Are Available In Three Different Diameters to Accommodate Dif
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Plastibond, Fiberglass Conduit & Fittings
UNSPSC
39131711 - Wireway fitting and accessories
UPC/EAN/GTIN
089306100522 / 4031026723594 / 04031026723594
Weight per unit
0.0278 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.49 (Each)
Carton
$24.90 (Per 10)
Standard Packaging
$1,245.00 (Per 500)
Resources
Images
 
 
TSR2I14 - Large Image
Other Links
 
 
TSR2I14 - Other
Attachments
 
 
TSR2I14 - Specification Sheet
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
Polyvinylchloride (PVC)
Descriptions
Long Description
HellermannTyton surface raceway systems are the ideal solution for routing communication and power cables. No need to break into existing walls - raceway systems are designed to route cable along wall surfaces. Made of a PVC material, components are durable and affordable; and the one-piece construction and adhesive tape backing make positioning and mounting easy. HellermannTyton offers a low voltage TSR system and a power rated TSRP system that are available in three different diameters to accommodate dif
Special Features
1-1/4" Splice Cover, PVC, Ivory, 10/pkg
Description
SPLICE COVER, 1-1/4", PVC, 2PC, IV
Product Type
1-1/4" Splice Cover - Iv, TSR
extra long description
TYN TSR2I-14 1-1/4" splice cover -
Manufacturer Information
Manufacturers Part Number
TSR2I-14
Brand
Hellermanntyton
GTIN
04031026723594
UPC
089306100522
Taxonomies, Classifications, and Categories
Type
TSR2-14
Category Description
Plastibond, Fiberglass Conduit & Fittings
Packaging
Weight per each
0.0278
Carton
10
Package
500
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat