TSR2I6A - 1PC Surface Raceway, 1-1/4", 6' Long, PVC, Iv

Hellermanntyton

  • $2.94 (Per Foot)
  • $2.94 (Per Foot)

  • $352.80 (Per 120 Feet)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
TSR2I6A
Manufacturer
Hellermanntyton
Manufacturer's Part Number
TSR2I-6A
Description
1PC Surface Raceway, 1-1/4", 6' Long, PVC, Iv
Surface Raceway, Ivory, PVC Material, 6 FT Length, 1-1/4 In Width, 3/4 In Height, Tamper Resistant
Slang Terms

Categories
Distribution Devices - Ducts, Raceways, Runways, Tray
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39131710 - Wireway
UPC/EAN/GTIN
089306100591 / 4031026723808 / 04031026723808
Weight per unit
0.129 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$2.94 (Per Foot)
Carton
$352.80 (Per 120 Feet)
Resources
Images
 
 
TSR2I6A - Small Image
 
TSR2I6A - Large Image
 
TSR2I6A - Large Image
 
TSR2I6A - Video
Attachments
 
 
TSR2I6A - Specification Sheet
Other Links
 
 
TSR2I6A - Other
Features
Material
PVC
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Length
6 ft
Width
1-1/4 in;31.75 mm
Height
3/4 in;19.5 mm
Descriptions
Product Type
Surface Raceway
Long Description
Surface Raceway, Ivory, PVC Material, 6 ft Length, 1-1/4 in Width, 3/4 in Height, Tamper Resistant
Features
HellermannTyton’s low voltage raceway (TSR) is a one piece, non-metallic, adhesive backed, latching raceway designed to aesthetically organize and route communications wires, including high speed UTP cable and fiber optic cable, from the telecom room to the work area.
Short Description
Surface Raceway, Ivory, PVC, 120 FT CT, 6 ft Length, 3/4 in Width, 1/2 in Height
Special Features
Tamper Resistant
Description
1PC SURFACE RACEWAY, 1-1/4", 6' LONG, PVC, IV
extra long description
TYN TSR2I-6A TSR2-6A PVC IV 120.0 F
Additional Information
Resistance Properties
Tamper Resistant
Standards Met
ANSI/TIA-568-C and 569-A;RoHS Compliant;UL Listed
package quantity
120 CT
media
Yes
Manufacturer Information
Manufacturers Part Number
TSR2I-6A
Brand
Hellermann Tyton
GTIN
04031026723808
UPC
089306100591
Taxonomies, Classifications, and Categories
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Type
TSR2-6A
Packaging
Weight per foot
0.129
Carton
120
Uses, Certifications, and Standards
Application
Telecom Rooms
You must have an account to view stock levels
These alternate items can be purchased instead of TSR2I6A.
Jump To:

Similar Items

Similar items are close alternatives to TSR2I6A, though they may not be 100% alike.

Hellermanntyton Surface Raceway Systems Are The Ideal Solution For Routing Commu...
  • Our Part #: TSR3I6A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TSR3I-6A
  • Manufacturer: Hellermanntyton
  • Find: Similar Items
  • Pkg Sizes: 120 Feet ($406.80) ·
TSR3I6A - Hellermanntyton

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$20.34

Per 6 Feet

QTY:
Feet
Add

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds