TSR2I8A - 1PC Surface Raceway, 1-1/4", 8.0' Long, PVC, Iv

Hellermanntyton

  • $2.83 (Each)
  • $2.83 (Each)

  • $452.80 (Per 160)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TSR2I8A
Manufacturer
Hellermanntyton
Manufacturer's Part Number
TSR2I-8A
Description
1PC Surface Raceway, 1-1/4", 8.0' Long, PVC, Iv
Hellermanntyton Surface Raceway Systems Are The Ideal Solution For Routing Communication and Power Cables. No Need to Break Into Existing Walls - Raceway Systems Are Designed to Route Cable Along Wall Surfaces. Made Of A PVC Material, Components Are Durable and Affordable; and The One-Piece Construction and Adhesive Tape Backing Make Positioning and Mounting Easy. Hellermanntyton Offers A Low Voltage TSR System and A Power Rated TSRP System That Are Available In Three Different Diameters to Accommodate Dif
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39131710 - Wireway
UPC/EAN/GTIN
089306173465 / 4031026723846 / 04031026723846
Weight per unit
0.129 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.83 (Each)
Carton
$452.80 (Per 160)
Resources
Images
 
 
TSR2I8A - Small Image
 
TSR2I8A - Large Image
 
TSR2I8A - Video
Attachments
 
 
TSR2I8A - Specification Sheet
Other Links
 
 
TSR2I8A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyvinylchloride (PVC)
Dimensions and Weight
Height
0.75
Width
1.25
Length
96
Descriptions
Long Description
HellermannTyton surface raceway systems are the ideal solution for routing communication and power cables. No need to break into existing walls - raceway systems are designed to route cable along wall surfaces. Made of a PVC material, components are durable and affordable; and the one-piece construction and adhesive tape backing make positioning and mounting easy. HellermannTyton offers a low voltage TSR system and a power rated TSRP system that are available in three different diameters to accommodate dif
Special Features
1-1/4" One Piece Surface Raceway, 8 ft Long, PVC, Ivory, 160ft/Carton
Description
1PC SURFACE RACEWAY, 1-1/4", 8.0' LONG, PVC, IV
extra long description
TYN TSR2I-8A IVORY 1-1/4" DUCT 8 FT
Product Type
Ivory 1-1/4" Duct 8 FT With Adhesive
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
TSR2I-8A
Brand
Hellermanntyton
GTIN
04031026723846
UPC
089306173465
Taxonomies, Classifications, and Categories
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Type
TSR2-8A
Packaging
Weight per each
0.129
Carton
160
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat