TSR2I8A - One Piece Surface Raceway, 1-1/4" X 8', PVC, Iv

Hellermanntyton

  • $3.06 (Each)
  • $3.06 (Each)

  • $489.60 (Per 160)

In-Stock: 72 available at other locations ( find a store with stock)
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
TSR2I8A
Manufacturer
Hellermanntyton
Manufacturer's Part Number
TSR2I-8A
Description
One Piece Surface Raceway, 1-1/4" X 8', PVC, Iv
Hellermanntyton Surface Raceway Systems Are The Ideal Solution For Routing Communication and Power Cables. No Need to Break Into Existing Walls - Raceway Systems Are Designed to Route Cable Along Wall Surfaces. Made Of A PVC Material, Components Are Durable and Affordable; and The One-Piece Construction and Adhesive Tape Backing Make Positioning and Mounting Easy. Hellermanntyton Offers A Low Voltage TSR System and A Power Rated TSRP System That Are Available In Three Different Diameters to Accommodate Dif
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39131710 - Wireway
UPC/EAN/GTIN
089306173465 / 4031026723846 / 04031026723846
Weight per unit
0.129 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.06 (Each)
Carton
$489.60 (Per 160)
Stock Availability
West Monroe
0 (Find nearest stock)
All Stores
72
Resources
Images
 
 
TSR2I8A - Small Image
 
TSR2I8A - Large Image
 
TSR2I8A - Video
Other Links
 
 
TSR2I8A - Other
Attachments
 
 
TSR2I8A - Specification Sheet
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
Polyvinyl Chloride (PVC)
Dimensions and Weight
Height
0.75
Length
96
Width
1.25
Descriptions
Description
ONE PIECE SURFACE RACEWAY, 1-1/4" X 8', PVC, IV
Extra Long Description
TYN TSR2I-8A TSR2-8A PVC IV 160.0 F
Features
Tamper resistant covers with hidden latch provide security while allowing quick entry for cable maintenance.
Long Description
HellermannTyton surface raceway systems are the ideal solution for routing communication and power cables. No need to break into existing walls - raceway systems are designed to route cable along wall surfaces. Made of a PVC material, components are durable and affordable; and the one-piece construction and adhesive tape backing make positioning and mounting easy. HellermannTyton offers a low voltage TSR system and a power rated TSRP system that are available in three different diameters to accommodate dif
Product Type
TSR2-8A PVC Iv 160.0 FT/CTN
Short Description
TSR2-8A PVC IV 160.0 FT
Special Features
1-1/4" One Piece Surface Raceway, 8 ft Long, PVC, Ivory, 160ft/Carton
Additional Information
Media
Yes
Manufacturer Information
Brand
Hellermanntyton
Manufacturers Part Number
TSR2I-8A
GTIN
04031026723846
UPC
089306173465
Taxonomies, Classifications, and Categories
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Type
TSR2-8A
Packaging
Weight per each
0.129
Carton
160
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 72

Location search:

Greater West Monroe Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
N Little Rock
72 View Store
These alternate items can be purchased instead of TSR2I8A.
Jump To:

Similar Items

Similar items are close alternatives to TSR2I8A, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat