TSR2W50 - Ceiling Drop, 1-1/4", PVC, WH

Hellermanntyton

  • $3.49 (Each)
  • $3.49 (Each)

  • $34.90 (Per 10)

  • $523.50 (Per 150)

In-Stock: 91 available at other locations ( find a store with stock)
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
TSR2W50
Manufacturer
Hellermanntyton
Manufacturer's Part Number
TSR2W-50
Description
Ceiling Drop, 1-1/4", PVC, WH
Hellermanntyton Surface Raceway Systems Are The Ideal Solution For Routing Communication and Power Cables. No Need to Break Into Existing Walls - Raceway Systems Are Designed to Route Cable Along Wall Surfaces. Made Of A PVC Material, Components Are Durable and Affordable; and The One-Piece Construction and Adhesive Tape Backing Make Positioning and Mounting Easy. Hellermanntyton Offers A Low Voltage TSR System and A Power Rated TSRP System That Are Available In Three Different Diameters to Accommodate Dif
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Plastibond, Fiberglass Conduit & Fittings
UNSPSC
39131711 - Wireway fitting and accessories
UPC/EAN/GTIN
089306100676 / 4031026723785 / 04031026723785
Weight per unit
0.092 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.49 (Each)
Carton
$34.90 (Per 10)
Standard Packaging
$523.50 (Per 150)
Stock Availability
San Angelo
0 (Find nearest stock)
Abilene
0
All Stores
91
Resources
Images
 
 
TSR2W50 - Small Image
 
TSR2W50 - Large Image
 
TSR2W50 - Video
Other Links
 
 
TSR2W50 - Other
Attachments
 
 
TSR2W50 - Specification Sheet
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
Polyvinylchloride (PVC)
Descriptions
Description
CEILING DROP, 1-1/4", PVC, WH
Extra Long Description
TYN TSR2W-50 TSR2-50 PVC WH 10/BAG
Features
Tamper resistant covers with hidden latch provide security while allowing quick entry for cable maintenance.
Long Description
HellermannTyton surface raceway systems are the ideal solution for routing communication and power cables. No need to break into existing walls - raceway systems are designed to route cable along wall surfaces. Made of a PVC material, components are durable and affordable; and the one-piece construction and adhesive tape backing make positioning and mounting easy. HellermannTyton offers a low voltage TSR system and a power rated TSRP system that are available in three different diameters to accommodate dif
Product Type
TSR2-50 PVC WH 10/Bag
Short Description
TSR2-50 PVC WH 10/BAG
Special Features
1-1/4" Ceiling Drop, PVC, White, 10/pkg
Additional Information
Media
Yes
Manufacturer Information
Brand
Hellermanntyton
Manufacturers Part Number
TSR2W-50
GTIN
04031026723785
UPC
089306100676
Taxonomies, Classifications, and Categories
Category Description
Plastibond, Fiberglass Conduit & Fittings
Type
TSR2-50
Packaging
Weight per each
0.092
Carton
10
Package
150
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 91

Location search:

Greater Abilene Area

Location Stock Available

Distribution Centers

Location Stock Available
Little Rock
43 View Store

A-L

Location Stock Available
These alternate items can be purchased instead of TSR2W50.
Jump To:

Similar Items

Similar items are close alternatives to TSR2W50, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat