TSR2W6A - 1PC Surface Raceway, 1-1/4", 6' Long, PVC, WH

Hellermanntyton

  • $2.38 (Each)
  • $2.38 (Each)

  • $285.60 (Per 120)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TSR2W6A
Manufacturer
Hellermanntyton
Manufacturer's Part Number
TSR2W-6A
Description
1PC Surface Raceway, 1-1/4", 6' Long, PVC, WH
Surface Raceway, White, PVC Material, 6 FT Length, 1-1/4 In Width, 3/4 In Height, Tamper Resistant
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39131710 - Wireway
UPC/EAN/GTIN
089306100683 / 4031026723815 / 04031026723815
Weight per unit
0.129 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.38 (Each)
Carton
$285.60 (Per 120)
Resources
Images
 
 
TSR2W6A - Small Image
 
TSR2W6A - Large Image
 
TSR2W6A - Large Image
Attachments
 
 
TSR2W6A - Specification Sheet
Other Links
 
 
TSR2W6A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
6 ft
Width
1-1/4 in;31.75 mm
Height
3/4 in;19.5 mm
Descriptions
Product Type
Surface Raceway
Long Description
Surface Raceway, White, PVC Material, 6 ft Length, 1-1/4 in Width, 3/4 in Height, Tamper Resistant
Features
HellermannTyton’s low voltage raceway (TSR) is a one piece, non-metallic, adhesive backed, latching raceway designed to aesthetically organize and route communications wires, including high speed UTP cable and fiber optic cable, from the telecom room to the work area.
Short Description
Surface Raceway, White, PVC, 120 FT CT, 6 ft Length, 3/4 in Width, 1/2 in Height
Special Features
Tamper Resistant
Description
1PC SURFACE RACEWAY, 1-1/4", 6' LONG, PVC, WH
extra long description
TYN TSR2W-6A WHITE 1-1/4" DUCT 6 FT
Additional Information
Resistance Properties
Tamper Resistant
Standards Met
ANSI/TIA-568-C and 569-A;RoHS Compliant;UL Listed
package quantity
120 CT
Manufacturer Information
Manufacturers Part Number
TSR2W-6A
Brand
Hellermann Tyton
GTIN
04031026723815
UPC
089306100683
Taxonomies, Classifications, and Categories
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Type
TSR2-6A
Packaging
Weight per each
0.129
Carton
120
Uses, Certifications, and Standards
Application
Telecom Rooms
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat