10106RTSC - 10X10X6 RT Junction Box

Unity

  • $139.44 (Each)
  • $139.44 (Each)

  • $278.88 (Per 2)

In-Stock: 78 available at other locations ( find a store with stock)
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
10106RTSC
Manufacturer
Unity
Manufacturer's Part Number
10106RTSC
Description
10X10X6 RT Junction Box
Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Gunsmoke Gray Powder Coated, 6 In Overall Width, 10 In Overall Length, 10 In Overall Height, 7 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3r Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39121332 - Electrical junction box
UPC/GTIN
761515343005 / 00761515343005
Weight per unit
7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$139.44 (Each)
Standard Packaging
$278.88 (Per 2)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
78
Resources
Images
 
 
10106RTSC - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Screw Terminal
Cover Type
Screw On;Slip On
Material
Low Carbon Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Overall Length
10 in
Descriptions
Construction
Formed From Code Gauge, Low Carbon Steel, Drip Shield Top, Seam Free Sides
Description
10X10X6 RT JUNCTION BOX
Extra Long Description
UNT 10106RTSC N3R SCREW COVER PULL
Long Description
Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Gunsmoke Gray Powder Coated, 6 in Overall Width, 10 in Overall Length, 10 in Overall Height, 7 lb
Product Type
Enclosure
Short Description
Enclosure, Gray, 10 x 6 x 10 in, Type 3, 3R
Special Features
Drip Shield Top;Seam Free Sides
Additional Information
Cable Entry
(2) (1/2 - 3/4 IN) Conduit Concentric Knockout Bottom, (2) (3/4 - 1 IN) Conduit Concentric Knockout Bottom, (1) (1 - 1-1/4 IN) Conduit Concentric Knockout Bottom Freeform Pattern
Enclosure Type
Type 3, 3R
Finish/Coating
Gunsmoke Gray Powder Coated
Ip Rating
IP32
Knockouts
Yes
Made In USA
yes
Overall Height
10 in
Overall Width
6 in
Standards Met
UL Standard 50 and 50E;cULus Listed;RoHS Compliant
Manufacturer Information
Brand
Unity
Manufacturers Part Number
10106RTSC
GTIN
00761515343005
UPC
761515343005
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Screw-On Slip-On Cover Enclosure
Packaging
Weight
7 lb
Weight per each
7
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Overhead/Underground Feed
Mounting
WALL
Standard
C/US UL 50 And UL 50E - Type 3R: Intended For Indoor Use Primarily To Provide A Degree Of Protection Against Rain, Sleet, Damage From External Ice Formation, CSA C22.2 No. 40 Certified, IEC 60529, RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 10106RTSC.
Jump To:

Similar Items

Similar items are close alternatives to 10106RTSC, though they may not be 100% alike.

Cross Referenced

These items are similar to 10106RTSC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10106RTSC Eaton B-Line 00782051343007
10106RBPKO E-Box 00806101028475
C3R10106SC Hammond Manufacturing 00623980361451
10106-SC3R Milbank 00784572100329
A10R106 nVent-Thermal Management 00783510381202
10106RTSC Unity Manufacturing 00761515343005
RSC101006 Wiegmann 00786725402458
10106RTE Wire Guard n/a

* All prices subject to change.

Begin Live Chat