44E - 4X4 Wireway End Cap

Unity

  • $8.98 (Each)
  • $8.98 (Each)

In-Stock: 207 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
44E
Manufacturer
Unity
Manufacturer's Part Number
44E
Description
4X4 Wireway End Cap
End Cap, End/Lay-In Wireway, Powder Coated, Steel, 4 In Overall Height, 4 In Overall Width, 0.5 LB
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Wireway General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
761515108109 / 00761515108109
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.98 (Each)
Stock Availability
Longview
0 (Find nearest stock)
All Stores
207
Resources
Images
 
 
44E - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
HINGED
Material
Steel
Material, Color, and Finish
Finish
Powder Coated
Dimensions and Weight
Height
4
Width
4
Descriptions
Description
4X4 WIREWAY END CAP
Extra Long Description
UNT 44E N1 END CAP GRAY POWDER COAT
Long Description
End Cap, End/Lay-In Wireway, Powder Coated, Steel, 4 in Overall Height, 4 in Overall Width, 0.5 lb
Product Type
End Cap
Short Description
End Cap, End;Lay-In, Plain, Steel, IP30, 4 x 4 in
Additional Information
Ip Rating
IP30
Knockouts
NO
Overall Height
4 in
Overall Width
4 in
Package Quantity
1 ct
Standards Met
UL 870;CSA Certified C22.2;IEC 60529;RoHs
Wireway Type
End;Lay-In
Manufacturer Information
Brand
Unity
Manufacturers Part Number
44E
GTIN
00761515108109
UPC
761515108109
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
END CAP
Packaging
Weight
0.5 lb
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Application
Control and Power Cable;Cable and Wire Junction;Distribution and Termination
Enclosure
NEMA 1
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat