664SCNK - 6X6X4 SC No Knockout

Unity

  • $17.20 (Each)
  • $17.20 (Each)
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
664SCNK
Manufacturer
Unity
Manufacturer's Part Number
664SCNK
Description
6X6X4 SC No Knockout
Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 4 In Overall Width, 6 In Overall Length, 6 In Overall Height, 3 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39121332 - Electrical junction box
UPC/GTIN
761515221327 / 00761515221327
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.20 (Each)
Resources
Images
 
 
664SCNK - Large Image
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
Low Carbon Steel
Cover Type
Screw On
connection
Screw Terminal
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Overall Length
6 in
Descriptions
Description
6X6X4 SC NO KNOCKOUT
Product Type
Type 1 Screw Cover Enclosure
Long Description
Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 4 in Overall Width, 6 in Overall Length, 6 in Overall Height, 3 lb
Short Description
Type 1 Screw On Enclosure, 6 x 4 x 6 in, Powder Coated, No KO
Special Features
Designed For Use as Junction and Pull Boxes;Stock Inventory Sizes From 4 x 46 x 4 to 48 x 48 x 18
Construction
Formed From Code Gauge, Low Carbon Steel, Keyhole Slotted Cover Allows Plated Screws To Stay In Place
extra long description
UNT 664SCNK N1 SCREW COVER PULL BOX
Additional Information
Standards Met
UL 50 Listed;UL 50E Listed;cULus Listed;RoHS Compliant
Made in USA
yes
Enclosure Type
Nema 1
Finish/Coating
Powder Coated
ip rating
IP30
Overall Width
4 in
Overall Height
6 in
Knockouts
NO
Manufacturer Information
Brand
Unity
Manufacturers Part Number
664SCNK
GTIN
00761515221327
UPC
761515221327
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Screw-On Cover Enclosure
Packaging
Weight
3 lb
Weight per each
3
Carton
1
Uses, Certifications, and Standards
Application
Industrial
standard
C/US UL 50 And UL 50E - Type 1: Intended For Indoor Use Primarily To Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, CSA C22.2 No. 40 Certified, IEC 60529, RoHS Compliant
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 664SCNK.
Jump To:

Cross Referenced

These items are similar to 664SCNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-664SBG Austin Electrical Enclosures 00707353010150
664 SC NK Eaton B-Line 00782051221312
664SCNK Eaton B-Line 00078205122131
664SCP E-Box 00806101003557
CS664 Hammond Manufacturing 00623980360096
664-SC1-NK Milbank 00784572108035
ASE6X6X4NK nVent-Thermal Management 00783510433000
664SCNK Unity Manufacturing 00761515221327
SC060604NK Wiegmann 00786725312313
664NKE Wire Guard n/a

* All prices subject to change.

Begin Live Chat