8836GNK - 8X8X36 Wireway

Unity

  • $145.46 (Each)
  • $145.46 (Each)
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
8836GNK
Manufacturer
Unity
Manufacturer's Part Number
8836GNK
Description
8X8X36 Wireway
Unity 8836GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 36 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
761515104309 / 00761515104309
Weight per unit
19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$145.46 (Each)
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
Low-Carbon Steel
Cover Type
Removable Hinged
Material, Color, and Finish
Finish
Powder Coat
Dimensions and Weight
Height
8
Width
8
Length
36
Descriptions
Description
8X8X36 WIREWAY
Product Type
N1 Hinged Cover Wireway No K.O. Powder Coated
extra long description
UNT 8836GNK N1 HINGED COVER WIREWAY
Long Description
Unity 8836GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 36 IN, Width: 8 IN, 8 IN Height, NEMA 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 GA Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/US UL 50 And UL 870 - Type 1: Intended For Indoor Use Primarily To Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, CSA C22.2 No. 26 Certified, Type 1, IEC 60529, RoHS Compliant, For Cable And Wire Junction, Distribution And Termination, H
Special Features
For protecting electrical wiring where dust, dirt, oil and water are not serious problems; All sections and fittings are fully open on one side so wires and cables can be laid in along an entire run; No pulling-through of wires or cables is required; Wireway body has mounting holes on the back; Cover is secured to the body with plated screws; Keyhole slots are furnished on the wireway cover which allow easy access to the inside without removing the screws
Construction
Formed From Code Gauge, Low Carbon Steel
Additional Information
Knockouts
NO
Manufacturer Information
Manufacturers Part Number
8836GNK
Brand
Unity
GTIN
00761515104309
UPC
761515104309
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Lay-In Wireway
Packaging
Weight per each
19
Carton
1
Uses, Certifications, and Standards
standard
C/US UL 50 And UL 870 - Type 1: Intended For Indoor Use Primarily To Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, CSA C22.2 No. 26 Certified, Type 1, IEC 60529, RoHS Compliant
Application
For Cable And Wire Junction, Distribution And Termination, Houses Runs Of Control And Power Cable
Enclosure
NEMA 1, IP30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 8836GNK.
Jump To:

Similar Items

Similar items are close alternatives to 8836GNK, though they may not be 100% alike.

Lay-In Wireway, Gray, Polyester Powder Paint, Steel, Hinged Cover, 8 In Overall ...
  • Our Part #: F88G36
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: F88G36
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($168.35) ·
F88G36 - Hoffman Enclosures, Inc.

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$168.35

Each

QTY:
Each
Add
Lay-In Wireway, Gray, Wash and Phosphate Undercoat;Ansi 61 Gray Acrylic Electroc...
  • Our Part #: 8836HSNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8836HSNK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($172.57) ·
8836HSNK - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$172.57

Each

QTY:
Each
Add
8X36X8 Hinge Cover Gutter Type 1 Ul Listed Steel No Knockouts Ansi 61 Gray
  • Our Part #: 8836GHC1NK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8836-GHC1-NK
  • Manufacturer: Milbank
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($333.57) ·
8836GHC1NK - Milbank

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$333.57

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 8836GNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8836 HSNK Eaton B-Line 00782051479171
8836HSNK Eaton B-Line 00078205147912
3-88HWP E-Box 00806101012245
8836-GHC1-NK Milbank 00784572109308
F88G36 nVent-Thermal Management 00783510526207
8836GNK Unity Manufacturing 00761515104309
HS883NK Wiegmann 00786725610853

* All prices subject to change.

Begin Live Chat