884SCNK - 8X8X4 N1 Jbox

Unity

  • $28.10 (Each)
  • $28.10 (Each)

In-Stock: 295 available at other locations ( find a store with stock)
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
884SCNK
Manufacturer
Unity
Manufacturer's Part Number
884SCNK
Description
8X8X4 N1 Jbox
Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 4 In Overall Width, 8 In Overall Length, 8 In Overall Height, 4 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39121332 - Electrical junction box
UPC/GTIN
761515222829 / 00761515222829
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.10 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
295
Resources
Images
 
 
884SCNK - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Screw On
Material
Low Carbon Steel
connection
Screw Terminal
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Overall Length
8 in
Descriptions
Description
8X8X4 N1 JBOX
Product Type
Type 1 Screw Cover Enclosure
Long Description
Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 4 in Overall Width, 8 in Overall Length, 8 in Overall Height, 4 lb
Short Description
Type 1 Screw On Enclosure, 8 x 4 x 8 in, Powder Coated, No KO
Special Features
Designed For Use as Junction and Pull Boxes;Stock Inventory Sizes From 4 x 46 x 4 to 48 x 48 x 18
extra long description
UNT 884SCNK N1 SCREW COVER PULL BOX
Construction
Formed From Code Gauge, Low Carbon Steel, Keyhole Slotted Cover Allows Plated Screws To Stay In Place
Additional Information
Finish/Coating
Powder Coated
Overall Width
4 in
Enclosure Type
Nema 1
Overall Height
8 in
Standards Met
UL 50 Listed;UL 50E Listed;cULus Listed;RoHS Compliant
Made in USA
yes
Knockouts
NO
Manufacturer Information
Brand
Unity
Manufacturers Part Number
884SCNK
GTIN
00761515222829
UPC
761515222829
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Screw-On Cover Enclosure
Packaging
Weight
4 lb
Weight per each
4
Carton
1
Uses, Certifications, and Standards
Application
Industrial
standard
C/US UL 50 And UL 50E - Type 1: Intended For Indoor Use Primarily To Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, CSA C22.2 No. 40 Certified, IEC 60529, RoHS Compliant
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 884SCNK.
Jump To:

Cross Referenced

These items are similar to 884SCNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-884SBG Austin Electrical Enclosures 00707353010273
884 SC NK Eaton B-Line 00782051222821
884SCNK Eaton B-Line 00078205122285
884SCP E-Box 00806101003571
CS884 Hammond Manufacturing 00623980360126
884-SC1-NK Milbank 00784572109407
ASE8X8X4NK nVent-Thermal Management 00783510433307
884SCNK Unity Manufacturing 00761515222829
SC080804NK Wiegmann 00786725312917
884NKE Wire Guard n/a

* All prices subject to change.

Begin Live Chat