UHS75 - 3/4" Oil Tight Hole Seal

Unity Manufacturing

  • $11.80 (Each)
  • $11.80 (Each)

  • $118.00 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UHS75
Manufacturer
Unity Manufacturing
Manufacturer's Part Number
UHS75
Description
3/4" Oil Tight Hole Seal
Oil-Tight Hole Seal, Pushbutton Actuator, Steel, Gray, 3/4 In Mounting Hole Size, 1.56 In Size, 1 LB
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
761515600030 / 00761515600030
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.80 (Each)
Carton
$118.00 (Per 10)
Resources
Images
 
 
UHS75 - Small Image
 
UHS75 - Large Image
 
UHS75 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
1.56 in
Descriptions
Product Type
Oil-Tight Hole Seal
Long Description
Oil-Tight Hole Seal, Pushbutton Actuator, Steel, Gray, 3/4 in Mounting Hole Size, 1.56 in Size, 1 lb
Short Description
Oil-Tight Hole Seal, Push-Button, Gray, 3/4 in
Description
3/4" OIL TIGHT HOLE SEAL
extra long description
304 STAINLESS STEEL MATERIAL; POWDER COATED FINISH; ANSI 61 GRAY COLOR; DIRT, OIL, DUST AND WATER. USED ON; UL APPROVAL; 1.56 INCH HOLE SIZE; 3/4 INCH HOLE CONDUIT SIZE
Additional Information
actuator type
Pushbutton
Mounting Hole Size
3/4 in
Standards Met
ANSI 61
Manufacturer Information
Brand
Unity Manufacturing
Manufacturers Part Number
UHS75
GTIN
00761515600030
UPC
761515600030
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Packaging
Weight
1 lb
Weight per each
1
Carton
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat