MDSCN111 - *Delisted* Smoke Alarm, Ion/CO/Nat.Gas Alarm, Ac/DC

Usi Electric, Inc

  • $79.38 (Each)
  • $79.38 (Each)

  • $317.52 (Per 4)
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
MDSCN111
Manufacturer
Usi Electric, Inc
Manufacturer's Part Number
MDSCN111
Description
*Delisted* Smoke Alarm, Ion/CO/Nat.Gas Alarm, Ac/DC
Combination Detector, Apartments and Mobile Homes;Houses Application, White, 5.63 In Diameter, +100°F;+38°C Maximum Operating Temperature, +32°F;0°C Minimum Operating Temperature, Universal Bracket Mounting Type, 1.75 In Overall Height, 1 BX Package Quantity, 85 DB Sound Level, California State Fire Marshal (CSFM);Housing and Urban Development (Hud) Federal Housing Authority (Fha);Iso 9001 Certified;National Fire Protection Association (Nfpa);Utgt/Utha/CZHF (Ul) Standards Met, 0.65 LB Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Builders Products Mark as Incorrect
Suggest a New Category
Classification
Smoke Detectors
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0.7175 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$79.38 (Each)
Standard Packaging
$317.52 (Per 4)
Resources
Images
 
 
MDSCN111 - Small Image
 
MDSCN111 - Large Image
Specifications Sheets
 
 
MDSCN111 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Dimensions and Weight
Diameter
5.63 in
Descriptions
Product Type
Combination Detector
Long Description
Combination Detector, Apartments and Mobile Homes;Houses Application, White, 5.63 in Diameter, +100°F;+38°C Maximum Operating Temperature, +32°F;0°C Minimum Operating Temperature, Universal Bracket Mounting Type, 1.75 in Overall Height, 1 BX Package Quantity, 85 dB Sound Level, California State Fire Marshal (CSFM);Housing and Urban Development (HUD) Federal Housing Authority (FHA);ISO 9001 Certified;National Fire Protection Association (NFPA);UTGT/UTHA/CZHF (UL) Standards Met, 0.65 lb Weight
Features
The USI Electric MDSCN111 4-in-1 Universal Smoke Sensing Smart Alarm provides quadruple the protection with a single installation. This 120-Volt AC alarm protects against (4) deadly household threats:fast-flaming fires, smoldering smoke, carbon monoxide and natural gas (or methane). Perfect for new or replacement installations, the MDSCN111 alarm is suitable for houses, apartments and mobile homes. Universal Smoke Sensing Technology (IoPhic) responds 87-percent faster to slow smoldering fires and responds
Short Description
Combination Detector, 85 dB, 5.63 in (D) x 1.75 in
Description
*DELISTED* SMOKE ALARM,ION/CO/NAT.GAS ALARM,AC/DC
Additional Information
Sound Level
85 dB
Minimum Operating Temperature
+32°F;0°C
Maximum Operating Temperature
+100°F;+38°C
Overall Height
1.75 in
Mounting Type
Universal Bracket
Standards Met
California State Fire Marshal (CSFM);National Fire Protection Association (NFPA);Housing and Urban Development (HUD) Federal Housing Authority (FHA);UTGT/UTHA/CZHF (UL);ISO 9001 Certified
package quantity
1 BX
Manufacturer Information
Brand
Usi Electric, Inc
Manufacturers Part Number
MDSCN111
Taxonomies, Classifications, and Categories
Category Description
SMOKE DETECTORS
Packaging
Weight
0.65 lb
Weight per each
0.7175
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Houses;Apartments and Mobile Homes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat