P100010PG - 10' 1-5/8IN Deep Solid

Unistrut

  • $11.37 (Per Foot)
  • $11.37 (Per Foot)

  • $1,137.18 (Per 100 Feet)

  • $5,685.90 (Per 500 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P100010PG
Manufacturer
Unistrut
Manufacturer's Part Number
P1000-10PG
Description
10' 1-5/8IN Deep Solid
Strut, 1-5/8INSQ, PG, 10FT
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Channel & Strut
UNSPSC
30101804 - Steel channels
UPC/GTIN
786364100210 / 00786364100210
Weight per unit
190 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$11.37 (Per Foot)
Carton
$11.37 (Per Foot)
Standard Packaging
$5,685.90 (Per 500 Feet)
Resources
Images
 
 
P100010PG - Small Image
 
P100010PG - Large Image
Attachments
 
 
P100010PG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ASTM A653 Grade 33 Low Carbon Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Height
1-5/8 INCH
Width
1-5/8 INCH
Length
10 Foot
Thickness
12 GAUGE
Descriptions
Long Description
CHANNEL, METAL FRAMING TYPE; ASTM A653 GRADE 33 LOW CARBON STEEL MATERIAL; PRE-GALVANIZED FINISH; 10 FOOT; 1-5/8 INCH; 1-5/8 INCH; SOLID CONFIGURATION; 12 GAUGE THICKNESS; COLD FORMED PROCESS; 189 POUND PER 100 FOOT WEIGHT; 1.4 INCH DEFLECTION
extra long description
METAL FRAMING TYPE; ASTM A653 GRADE 33 LOW CARBON STEEL MATERIAL; PRE-GALVANIZED FINISH; 10 FOOT; 1-5/8 INCH; 1-5/8 INCH; SOLID CONFIGURATION; 12 GAUGE THICKNESS; COLD FORMED PROCESS; 189 POUND PER 100 FOOT WEIGHT; 1.4 INCH DEFLECTION; 0.555 SQUARE INCH CROSS SECTION AREA; 340 POUND BEAM LOAD RATING; P1000 MODEL
Commodity Description
CHANNEL & STRUT
Product Type
Channel
Description
10' 1-5/8IN DEEP SOLID
Additional Information
Cross Section Area
0.555 Square Inch
Deflection
1.4 Inch
Beam Load Rating
340 Pound
Process
COLD FORMED
Manufacturer Information
Model
P1000
Brand
Unistrut Corp.
Manufacturers Part Number
P100010PG
GTIN
00786364100210
UPC
786364100210
Taxonomies, Classifications, and Categories
Type
Metal Framing
Packaging
Weight
189 Pound per 100 Foot
Weight per foot
190
Carton
1
Package
500
Uses, Certifications, and Standards
Configuration
SOLID
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat