P1000T10GR - 10' 1-5/8IN Deep Slotted

Unistrut

  • $11.37 (Each)
  • $11.37 (Each)

  • $1,137.21 (Per 100)

  • $5,686.05 (Per 500)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P1000T10GR
Manufacturer
Unistrut
Manufacturer's Part Number
P1000T10GR
Description
10' 1-5/8IN Deep Slotted
Strut, 1-5/8INSQ, Steel, GR, Tslot, 10FT
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Channel & Strut
UNSPSC
30101804 - Steel channels
UPC/GTIN
786364100142 / 00786364100142
Weight per unit
185 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.37 (Each)
Carton
$11.37 (Each)
Standard Packaging
$5,686.05 (Per 500)
Resources
Images
 
 
P1000T10GR - Small Image
 
P1000T10GR - Large Image
Attachments
 
 
P1000T10GR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Low Carbon Steel
Material, Color, and Finish
Finish
PERMA-GREEN[R] II
Dimensions and Weight
Height
1-5/8 INCH
Width
1-5/8 INCH
Thickness
12 GAUGE
Length
10 ft
Descriptions
Product Type
Slotted Channel
extra long description
METAL FRAMING, SINGLE TYPE; ASTM A1011 SS GRADE 33 CARBON STEEL MATERIAL; PERMA GREEN FINISH; 10 FOOT; 1-5/8 INCH; 1-5/8 INCH; SLOTTED CONFIGURATION; UL, CSA APPLICABLE STANDARD; 12 GAUGE THICKNESS; COLD FORMED PROCESS; 185 POUND PER 100 FOOT WEIGHT; 2 INCH CENTER SPACING; 1 CHANNEL(S); 1-1/8 INCH LENGTH X 9/16 INCH WIDTH HOLE/SLOT SIZE; 0.555 SQUARE INCH CROSS SECTION AREA; P1000T MODEL
Description
10' 1-5/8IN DEEP SLOTTED
Long Description
SLOTTED CHANNEL, SINGLE TYPE; LOW CARBON STEEL MATERIAL; PERMA-GREEN[R] II FINISH; 10 FT; 1-5/8 INCH; 1-5/8 INCH; SLOTTED CONFIGURATION; 12 GAUGE THICKNESS; COLD FORMED PROCESS; 185 LB PER 100 FT WEIGHT; 2 INCH CENTER SPACING; 1 CHANNEL(S)
Commodity Description
CHANNEL & STRUT
Additional Information
MAXIMUM COLUMN LOAD RATING 2640 LB FOR END FIXITY FACTOR 0.65, 2180 LB FOR END FIXITY FACTOR 0.8
Additional Information
Cross Section Area
0.556 SQ INCH
Number of Channels
1
Hole/Slot Size
1-1/8 INCH L X 9/16 INCH W
Deflection
1.4 Inch
Column Load Rating
1290 LB
Center Spacing
2 INCH
Beam Load Rating
340 LB
Process
COLD FORMED
Manufacturer Information
Brand
Unistrut Corp.
Manufacturers Part Number
P1000T10GR
Model
P1000 T
GTIN
00786364100142
UPC
786364100142
Taxonomies, Classifications, and Categories
Type
SINGLE
Packaging
Weight
185 LB PER 100 FT
Weight per each
185
Carton
1
Package
500
Uses, Certifications, and Standards
Configuration
SLOTTED
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat