P1064EG - 1/2 Square Washer

Unistrut

  • $2.69 (Each)
  • $2.69 (Each)

  • $269.37 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P1064EG
Manufacturer
Unistrut
Manufacturer's Part Number
P1064EG
Description
1/2 Square Washer
1/2IN Eg Flat Plate Fitting
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Nuts, Bolts, Washers
UNSPSC
31161812 - Square washers
UPC/GTIN
786364106403 / 00786364106403
Weight per unit
17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.69 (Each)
Carton
$2.69 (Each)
Standard Packaging
$269.37 (Per 100)
Resources
Images
 
 
P1064EG - Small Image
 
P1064EG - Large Image
Attachments
 
 
P1064EG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ASTM A36/A575/A576/A635/A1011 Grade 33 Low Carbon Steel
Material, Color, and Finish
Finish
ELECTROGALVANIZED
Dimensions and Weight
Length
1-5/8 INCH
Width
1-5/8 INCH
Thickness
1/4 INCH
Descriptions
Long Description
CHANNEL WASHER, SQUARE TYPE; ASTM A36/A575/A576/A635/A1011 GRADE 33 LOW CARBON STEEL MATERIAL; ELECTROGALVANIZED FINISH; 1-5/8 INCH; 1-5/8 INCH; 1/4 INCH THICKNESS; HOT ROLLED/PICKLED AND OILED PROCESS; 17 POUND PER 100 WEIGHT; 9/16 INCH HOLE SIZE
Commodity Description
SCREWS,NUTS,BOLTS,WASHERS
Additional Information
Torque Rating 50 Foot-Pound
Product Type
Channel Washer
extra long description
SQUARE TYPE; ASTM A36/A575/A576/A635/A1011/B633 STEEL MATERIAL; ELECTROGALVANIZED FINISH; 1-5/8 INCH; 1-5/8 INCH; UL, CSA APPLICABLE STANDARD; 1/4 INCH THICKNESS; HOT ROLLED, PICKLED, OILED PROCESS; 0.17 POUND WEIGHT; 9/16 INCH DIAMETER HOLE SIZE; 1/2 INCH BOLT/ROD SIZE; USED ON 1-5/8 INCH WIDTH CHANNEL; P1064 MODEL
Description
1/2 SQUARE WASHER
Additional Information
Hole Size
9/16 INCH
Process
Hot Rolled/Pickled and Oiled
Manufacturer Information
Model
P1064
Brand
Unistrut Corp.
Manufacturers Part Number
P1064EG
GTIN
00786364106403
UPC
786364106403
Taxonomies, Classifications, and Categories
Type
SQUARE
Packaging
Weight
17 Pound per 100
Weight per each
17
Carton
1
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat