P1115ASEG - 1-1/2IN Rigid Cond Strut

Unistrut

  • $3.69 (Each)
  • $3.69 (Each)

  • $184.29 (Per 50)

  • $368.58 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P1115ASEG
Manufacturer
Unistrut
Manufacturer's Part Number
P1115ASEG
Description
1-1/2IN Rigid Cond Strut
1-1/2IN Eg Beam Clamp Assembled
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Channel & Strut Fittings
UNSPSC
39121700 - Electrical hardware and supplies
UPC/GTIN
786364013107 / 00786364013107
Weight per unit
29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.69 (Each)
Carton
$3.69 (Each)
Standard Packaging
$184.29 (Per 50)
Resources
Images
 
 
P1115ASEG - Small Image
 
P1115ASEG - Large Image
Attachments
 
 
P1115ASEG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
HOT ROLLED OILED PICKLED ASTM A36/A635/A575/A576/A1008 STEEL
Material, Color, and Finish
Finish
ELECTROGALVANIZED
Dimensions and Weight
Outer Diameter
1.9 Inch
Descriptions
Product Type
Channel Conduit Clamp
extra long description
PIPE/RIGID CONDUIT TO STRUT TYPE; HOT ROLLED OILED PICKLED ASTM A36/A635/A575/A576/A1008 STEEL MATERIAL; ELECTROGALVANIZED FINISH; 1.9 INCH OUTER DIAMETER; TWO PIECE CONSTRUCTION; 800 LB LOAD RATING; 1 1/2 INCH TRADE SIZE; UNISTRUT[R] BRAND; INCLUDES HEX HEAD SCREW AND NUT; THICKNESS 12 GAUGE; WEIGHT 29 LB PER 100 PIECES
Description
1-1/2IN RIGID COND STRUT
Long Description
CHANNEL CONDUIT CLAMP, PIPE/RIGID CONDUIT TO STRUT TYPE; HOT ROLLED OILED PICKLED ASTM A36/A635/A575/A576/A1008 STEEL MATERIAL; ELECTROGALVANIZED FINISH; 1.9 INCH OUTER DIAMETER; TWO PIECE CONSTRUCTION; 800 LB LOAD RATING; 1 1/2 INCH TRADE SIZE
Commodity Description
CHANNEL & STRUT FITTINGS
Additional Information
INCLUDES HEX HEAD SCREW AND NUT; THICKNESS 12 GAUGE; WEIGHT 29 LB PER 100 PIECES
Construction
TWO PIECE
Additional Information
Load Rating
800 LB
Manufacturer Information
Brand
Unistrut Corp.
Manufacturers Part Number
P1115ASEG
GTIN
00786364013107
UPC
786364013107
Taxonomies, Classifications, and Categories
Type
PIPE/RIGID CONDUIT TO STRUT
Trade Size
Trade Size
1 1/2 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
29
Carton
1
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat