P1118ASEG - 2-1/2IN TW/HW Cond Strut

Unistrut

  • $4.41 (Each)
  • $4.41 (Each)

  • $220.72 (Per 50)

  • $441.45 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
P1118ASEG
Manufacturer
Unistrut
Manufacturer's Part Number
P1118ASEG
Description
2-1/2IN TW/HW Cond Strut
2-1/2IN Eg Beam Clamp Assembled
Slang Terms

Categories
Channel, Strut & Fittings - Channel & Strut Fittings
Classification
Channel & Strut Fittings
UNSPSC
39121700 - Electrical hardware and supplies
UPC/GTIN
786364013121 / 00786364013121
Weight per unit
41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.41 (Each)
Carton
$4.41 (Each)
Standard Packaging
$220.72 (Per 50)
Resources
Images
 
 
P1118ASEG - Small Image
 
P1118ASEG - Large Image
Attachments
 
 
P1118ASEG - Specification Sheet
Features
Material
HOT ROLLED OILED PICKLED ASTM A36/A635/A575/A576/A1008 STEEL
Material, Color, and Finish
Finish
ELECTROGALVANIZED
Dimensions and Weight
Outer Diameter
2.875 INCH
Descriptions
Product Type
Channel Conduit Clamp
extra long description
PIPE/RIGID CONDUIT TO STRUT TYPE; HOT ROLLED OILED PICKLED ASTM A36/A635/A575/A576/A1008 STEEL MATERIAL; ELECTROGALVANIZED FINISH; 2.875 INCH OUTER DIAMETER; TWO PIECE CONSTRUCTION; 800 LB LOAD RATING; 2 1/2 INCH TRADE SIZE; UNISTRUT[R] BRAND; INCLUDES HEX HEAD SCREW AND NUT; THICKNESS 12 GAUGE; WEIGHT 40 LB PER 100 PIECES
Description
2-1/2IN TW/HW COND STRUT
Long Description
CHANNEL CONDUIT CLAMP, PIPE/RIGID CONDUIT TO STRUT TYPE; HOT ROLLED OILED PICKLED ASTM A36/A635/A575/A576/A1008 STEEL MATERIAL; ELECTROGALVANIZED FINISH; 2.875 INCH OUTER DIAMETER; TWO PIECE CONSTRUCTION; 800 LB LOAD RATING; 2 1/2 INCH TRADE SIZE
Commodity Description
CHANNEL & STRUT FITTINGS
Additional Information
INCLUDES HEX HEAD SCREW AND NUT; THICKNESS 12 GAUGE; WEIGHT 40 LB PER 100 PIECES
Construction
TWO PIECE
Additional Information
Load Rating
800 LB
Manufacturer Information
Brand
Unistrut Corp.
Manufacturers Part Number
P1118ASEG
GTIN
00786364013121
UPC
786364013121
Taxonomies, Classifications, and Categories
Type
PIPE/RIGID CONDUIT TO STRUT
Trade Size
Trade Size
2 1/2 INCH
Packaging
Weight per each
41
Carton
1
Package
50
You must have an account to view stock levels

* All prices subject to change.