P2785EG - Window Style Strut Beam

Unistrut

  • $12.18 (Each)
  • $12.18 (Each)

  • $304.60 (Per 25)

  • $1,218.39 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P2785EG
Manufacturer
Unistrut
Manufacturer's Part Number
P2785-EG
Description
Window Style Strut Beam
Channel Beam Clamp, Electrogalvanized Finish; Mechanical Support Application; 3/8 Inch Screw Size; Hex Screw Type
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Channel & Strut Fittings
UNSPSC
31162905 - Beam clamps
UPC/GTIN
786364278506 / 00786364278506
Weight per unit
83 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.18 (Each)
Carton
$12.18 (Each)
Standard Packaging
$304.60 (Per 25)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
P2785EG - Large Image
Attachments
 
 
P2785EG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
ELECTROGALVANIZED
Descriptions
Commodity Description
CHANNEL & STRUT FITTINGS
Description
WINDOW STYLE STRUT BEAM
Extra Long Description
1-U TYPE; STEEL MATERIAL; ELECTROGALVANIZED FINISH; 3/4 INCH MAX. JAW CAPACITY; MECHANICAL SUPPORT APPLICATION; HOT ROLLED PICKLED AND OILED PROCESS; ASTM A1011/A575/A576/A635/B633 SS GRADE 33 MATERIAL SPECIFICATION; 1000 POUND LOAD CAPACITY; 3/8 INCH SCREW SIZE; OVERALL DIMENSION 3 INCH WIDTH X 3-3/8 INCH HEIGHT; SAFETY FACTOR 2.5; CHANNEL SIZE 1-5/8 INCH WIDTH; USED ON P1000/P1100/P2000/P3000/P3300/P3301/P4000/P4001/P4100/P4101 CHANNEL; INCLUDES HEX NUT AND U-BOLT; APPROVAL CSA; P2785 MODEL
Long Description
CHANNEL BEAM CLAMP, ELECTROGALVANIZED FINISH; MECHANICAL SUPPORT APPLICATION; 3/8 INCH SCREW SIZE; HEX SCREW TYPE
Product Type
Channel Beam Clamp
Additional Information
Screw Size
3/8 Inch
Screw Type
Hex
Manufacturer Information
Brand
Unistrut Corp.
Manufacturers Part Number
P2785EG
GTIN
00786364278506
UPC
786364278506
Packaging
Weight per each
83
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Mechanical Support
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat