P2785EG - Window Style Strut Beam

Unistrut

  • $12.18 (Each)
  • $12.18 (Each)

  • $304.60 (Per 25)

  • $1,218.39 (Per 100)
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
P2785EG
Manufacturer
Unistrut
Manufacturer's Part Number
P2785EG
Description
Window Style Strut Beam
306301
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Channel & Strut Fittings
UNSPSC
31162905 - Beam clamps
UPC/GTIN
786364278506 / 00786364278506
Weight per unit
83 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.18 (Each)
Carton
$12.18 (Each)
Standard Packaging
$304.60 (Per 25)
Resources
Images
 
 
P2785EG - Large Image
Attachments
 
 
P2785EG - Specification Sheet
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
ELECTROGALVANIZED
Descriptions
Product Type
Channel Beam Clamp
extra long description
1-U TYPE; STEEL MATERIAL; ELECTROGALVANIZED FINISH; 3/4 INCH MAX. JAW CAPACITY; MECHANICAL SUPPORT APPLICATION; HOT ROLLED PICKLED AND OILED PROCESS; ASTM A1011/A575/A576/A635/B633 SS GRADE 33 MATERIAL SPECIFICATION; 1000 POUND LOAD CAPACITY; 3/8 INCH SCREW SIZE; OVERALL DIMENSION 3 INCH WIDTH X 3-3/8 INCH HEIGHT; SAFETY FACTOR 2.5; CHANNEL SIZE 1-5/8 INCH WIDTH; USED ON P1000/P1100/P2000/P3000/P3300/P3301/P4000/P4001/P4100/P4101 CHANNEL; INCLUDES HEX NUT AND U-BOLT; APPROVAL CSA; P2785 MODEL
Description
WINDOW STYLE STRUT BEAM
Long Description
CHANNEL BEAM CLAMP, ELECTROGALVANIZED FINISH; MECHANICAL SUPPORT APPLICATION; 3/8 INCH SCREW SIZE; HEX SCREW TYPE
Commodity Description
CHANNEL & STRUT FITTINGS
Additional Information
Screw Size
3/8 Inch
Screw Type
Hex
Manufacturer Information
Brand
Unistrut Corp.
Manufacturers Part Number
P2785EG
GTIN
00786364278506
UPC
786364278506
Packaging
Weight per each
83
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Mechanical Support
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat