P2786EG - Back to Back Strut Beam

Unistrut

  • $14.27 (Each)
  • $14.27 (Each)

  • $356.67 (Per 25)

  • $1,426.68 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P2786EG
Manufacturer
Unistrut
Manufacturer's Part Number
P2786EG
Description
Back to Back Strut Beam
306308
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Channel & Strut Fittings
UNSPSC
31162905 - Beam clamps
UPC/GTIN
786364278605 / 00786364278605
Weight per unit
92 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.27 (Each)
Carton
$14.27 (Each)
Standard Packaging
$356.67 (Per 25)
Resources
Images
 
 
P2786EG - Small Image
 
P2786EG - Large Image
Attachments
 
 
P2786EG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
HOT ROLLED PICKLED OILED ASTM A575, ASTM A576, ASTM A635, ASTM A36, ASTM A570 33 STEEL
Material, Color, and Finish
Finish
ELECTROGALVANIZED
Descriptions
Product Type
Channel Beam Clamp
extra long description
1-U TYPE; STEEL MATERIAL; ELECTROGALVANIZED FINISH; 3/4 INCH MAX. JAW CAPACITY; MECHANICAL SUPPORT APPLICATION; HOT ROLLED PICKLED AND OILED PROCESS; ASTM A1011/A575/A576/A635/B633 SS GRADE 33 MATERIAL SPECIFICATION; 1000 POUND LOAD CAPACITY; OVERALL DIMENSION 3 INCH WIDTH X 5 INCH HEIGHT; INCLUDES 3/8 INCH HEX NUT AND U-BOLT; USED ON P1001/P1101/P2001/P3001/P5000/P5500 CHANNEL; CHANNEL SIZE 1-5/8 INCH WIDTH; HOLE SPACING 13/16 INCH (FROM END), 1-7/8 INCH (ON CENTER)
Description
BACK TO BACK STRUT BEAM
Long Description
CHANNEL BEAM CLAMP, SINGLE U TYPE; HOT ROLLED PICKLED OILED ASTM A575, ASTM A576, ASTM A635, ASTM A36, ASTM A570 33 STEEL MATERIAL; ELECTROGALVANIZED FINISH; 3/4 INCH MAX. JAW CAPACITY; .75 MAX. JAW CAPACITY - DECIMAL; 3/4 MAX. JAW CAPACITY - FRACTIONAL
Commodity Description
CHANNEL & STRUT FITTINGS
Additional Information
OVERALL WIDTH 3 INCH; WEIGHT 92 LB PER 100 PIECES; LOAD RATING 1000 LB WHEN USED IN PAIRS
Additional Information
Maximum Jaw Capacity
3/4 INCH
Load Capacity in lb
1000
Load Capacity
1000 LB
Manufacturer Information
Brand
Unistrut Corp.
Manufacturers Part Number
P2786EG
GTIN
00786364278605
UPC
786364278605
Taxonomies, Classifications, and Categories
Type
SINGLE U
Packaging
Weight per each
92
Carton
1
Package
25
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat