P2941EG - 2 Hole Post Base For

Unistrut

  • $56.12 (Each)
  • $56.12 (Each)

  • $561.22 (Per 10)

  • $5,612.19 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P2941EG
Manufacturer
Unistrut
Manufacturer's Part Number
P2941EG
Description
2 Hole Post Base For
Post Base
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Channel & Strut Fittings
UNSPSC
39121700 - Electrical hardware and supplies
UPC/GTIN
786364020310 / 00786364020310
Weight per unit
278 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.12 (Each)
Carton
$56.12 (Each)
Standard Packaging
$561.22 (Per 10)
Resources
Images
 
 
P2941EG - Small Image
 
P2941EG - Large Image
Attachments
 
 
P2941EG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ASTM A1011 Grade 33 Steel
Material, Color, and Finish
Finish
Electro-galvanized
Dimensions and Weight
Thickness
1/4 INCH
Descriptions
Product Type
Post Base
extra long description
U POST, RECTANGULAR BASE TYPE; ASTM A1011/A36/A575/A576/A635/B633 SS GRADE 33 STEEL MATERIAL; ELECTROGALVANIZED FINISH; 3-1/2 INCH POST HEIGHT; CSA APPLICABLE STANDARD; 1/4 INCH THICKNESS; HOT ROLLED PICKLED AND OILED PROCESS; 2.78 POUND WEIGHT; 6 INCH LENGTH X 4 INCH WIDTH PAD SIZE; 1 CHANNEL(S); 9/16 INCH DIAMETER CHANNEL MOUNTING HOLE SIZE; FLUSH TO SIDE CHANNEL POSITION; 2 PAD MOUNTING HOLE(S); 11/16 INCH DIAMETER PAD MOUNTING HOLE SIZE; 6 CHANNEL MOUNTING HOLE(S); HOLE SPACING SIZE 13/16 INCH (FROM EN
Description
2 HOLE POST BASE FOR
Long Description
POST BASE, U POST, RECTANGULAR BASE TYPE; ASTM A1011 GRADE 33 STEEL MATERIAL; ELECTRO-GALVANIZED FINISH; 3-1/2 INCH POST HEIGHT; 1/4 INCH THICKNESS; HOT ROLLED PICKLED AND OILED PROCESS; 2.78 POUND WEIGHT; 6 INCH LENGTH X 4 INCH HEIGHT PAD SIZE
Commodity Description
CHANNEL & STRUT FITTINGS
Additional Information
Width 1-5/8 Inch; Hole Spacing 13/16 Inch (From End), 1-7/8 Inch (On Center)
Additional Information
Number of Pad Mounting Holes
2
Number of Channels
1
Pad Mounting Hole Size
11/16 Inch Diameter
Channel Mounting Hole Size
9/16 Inch
Post Height
3-1/2 INCH
Number of Channel Mounting Ho
6
Pad Size
6 Inch Length x 4 Inch Height
Channel Position
Flush to Side
Process
Hot Rolled Pickled and Oiled
Manufacturer Information
Brand
Unistrut Corp.
Manufacturers Part Number
P2941EG
GTIN
00786364020310
UPC
786364020310
Taxonomies, Classifications, and Categories
Type
U POST, RECTANGULAR BASE
Packaging
Weight
2.78 Pound
Weight per each
278
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat