P40061420EG - 1/4 Spring Nut For B54

Unistrut

  • $4.57 (Each)
  • $4.57 (Each)

  • $456.66 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P40061420EG
Manufacturer
Unistrut
Manufacturer's Part Number
P40061420EG
Description
1/4 Spring Nut For B54
1/4IN -20 Eg Channel Nuts With Spring
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Nuts, Bolts, Washers
UNSPSC
31161708 - Channel nuts
UPC/GTIN
786364400624 / 00786364400624
Weight per unit
7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.57 (Each)
Carton
$4.57 (Each)
Standard Packaging
$456.66 (Per 100)
Resources
Images
 
 
P40061420EG - Small Image
 
P40061420EG - Large Image
Attachments
 
 
P40061420EG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
CASE HARDENED ASTM A576, ASTM A570 1015, 45 MILD STEEL
Descriptions
Product Type
Channel Nut
extra long description
WITH SPRING TYPE; MILD STEEL BAR MATERIAL; ELECTROGALVANIZED FINISH; 1/4 INCH NOMINAL DIAMETER; UNC-2 THREAD SERIES; 20 TPI; CSA, ANSI B1.1 APPLICABLE STANDARD; CASE HARDENED PROCESS; ASTM A1011/B633 SS GRADE 33 MATERIAL SPECIFICATION; SAFETY FACTOR 3; USED ON P3300/P4000/P4100/P4400/P4520/P3301/P4001/P4101/P4401/P4521, 1-5/8 INCH WIDTH CHANNEL
Description
1/4 SPRING NUT FOR B54
Long Description
CHANNEL NUT, WITH SPRING TYPE; CASE HARDENED ASTM A576, ASTM A570 1015, 45 MILD STEEL MATERIAL; 1/4 INCH NOMINAL DIAMETER; UNC-2A THREAD SERIES; 20 TPI; 1/4 NOMINAL DIAMETER - FRACTIONAL; .25 NOMINAL DIAMETER - DECIMAL; UNISTRUT. BRAND
Commodity Description
SCREWS,NUTS,BOLTS,WASHERS
Additional Information
USED ON P3300, P4000, P4100 CHANNEL; STANDARDS AND SPECIFICATIONS FINISH ASTM B633 SC1; WEIGHT 7 LB
Additional Information
Nominal Diameter - Decimal
.25
Thread Series
UNC-2A
Nominal Diameter
1/4 INCH
TPI
20
Finish/Coating
ELECTROGALVANIZED
Manufacturer Information
Brand
Unistrut Corp.
Manufacturers Part Number
P40061420EG
GTIN
00786364400624
UPC
786364400624
Taxonomies, Classifications, and Categories
Type
WITH SPRING
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
7
Carton
1
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat