P410010PG - 10' Shallow Galv Solid

Unistrut

  • $7.64 (Each)
  • $7.64 (Each)

  • $764.16 (Per 100)

  • $3,820.80 (Per 500)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P410010PG
Manufacturer
Unistrut
Manufacturer's Part Number
P4100-10PG
Description
10' Shallow Galv Solid
Strut, 13/16INX1-5/8IN, Solid, 10FT, PG
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Channel & Strut
UNSPSC
30101804 - Steel channels
UPC/GTIN
786364039558 / 00786364039558
Weight per unit
97 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.64 (Each)
Carton
$7.64 (Each)
Standard Packaging
$3,820.80 (Per 500)
Resources
Images
 
 
P410010PG - Small Image
 
P410010PG - Large Image
Attachments
 
 
P410010PG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Low Carbon Steel
Material, Color, and Finish
Finish
Pre Galvanized
Dimensions and Weight
Width
1-5/8 INCH
Length
10 ft
Height
13/16 INCH
Thickness
14 GAUGE
Descriptions
Product Type
Solid Channel
Description
10' SHALLOW GALV SOLID
Long Description
SOLID CHANNEL, SINGLE TYPE; LOW CARBON STEEL MATERIAL; PRE GALVANIZED FINISH; 10 FT; 1-5/8 INCH; 13/16 INCH; SOLID CONFIGURATION; 14 GAUGE THICKNESS; COLD FORMED PROCESS; 97 LB PER 100 FT WEIGHT; 1 CHANNEL(S); 2.71 INCH DEFLECTION
extra long description
SINGLE TYPE; LOW CARBON STEEL MATERIAL; PRE GALVANIZED FINISH; 10 FT; 1-5/8 INCH; 13/16 INCH; SOLID CONFIGURATION; 14 GAUGE THICKNESS; COLD FORMED PROCESS; 97 LB PER 100 FT WEIGHT; 1 CHANNEL(S); 2.71 INCH DEFLECTION; 0.287 SQ INCH CROSS SECTION AREA; 90 LB BEAM LOAD RATING; UNISTRUT[R] BRAND; P4100 MODEL
Commodity Description
CHANNEL & STRUT
Additional Information
Cross Section Area
0.287 SQ INCH
Number of Channels
1
Deflection
2.71 INCH
Beam Load Rating
90 LB
Process
COLD FORMED
Manufacturer Information
Brand
Unistrut Corp.
Manufacturers Part Number
P410010PG
Model
P4100
GTIN
00786364039558
UPC
786364039558
Taxonomies, Classifications, and Categories
Type
SINGLE
Packaging
Weight
97 LB PER 100 FT
Weight per each
97
Carton
1
Package
500
Uses, Certifications, and Standards
Configuration
SOLID
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat