P410010PG - 10' Shallow Galv Solid

Unistrut

  • $7.64 (Each)
  • $7.64 (Each)

  • $764.16 (Per 100)

  • $3,820.80 (Per 500)

Available from manufacturer.
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
P410010PG
Manufacturer
Unistrut
Manufacturer's Part Number
P4100-10PG
Description
10' Shallow Galv Solid
Solid Channel, Single Type; Low Carbon Steel Material; Pre Galvanized Finish; 10 FT; 1-5/8 Inch; 13/16 Inch; Solid Configuration; 14 Gauge Thickness; Cold Formed Process; 97 LB Per 100 FT Weight; 1 Channel(S); 2.71 Inch Deflection
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Channel & Strut
UNSPSC
30101804 - Steel channels
UPC/GTIN
786364039558 / 00786364039558
Weight per unit
97 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.64 (Each)
Carton
$7.64 (Each)
Standard Packaging
$3,820.80 (Per 500)
Stock Availability
Lufkin
0
Nacogdoches
0
All Stores
0
Resources
Images
 
 
P410010PG - Large Image
Attachments
 
 
P410010PG - Specification Sheet
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
Low Carbon Steel
Material, Color, and Finish
Finish
Pre Galvanized
Dimensions and Weight
Height
13/16 INCH
Length
10 ft
Thickness
14 GAUGE
Width
1-5/8 INCH
Descriptions
Commodity Description
CHANNEL & STRUT
Description
10' SHALLOW GALV SOLID
Extra Long Description
SINGLE TYPE; LOW CARBON STEEL MATERIAL; PRE GALVANIZED FINISH; 10 FT; 1-5/8 INCH; 13/16 INCH; SOLID CONFIGURATION; 14 GAUGE THICKNESS; COLD FORMED PROCESS; 97 LB PER 100 FT WEIGHT; 1 CHANNEL(S); 2.71 INCH DEFLECTION; 0.287 SQ INCH CROSS SECTION AREA; 90 LB BEAM LOAD RATING; UNISTRUT[R] BRAND; P4100 MODEL
Long Description
SOLID CHANNEL, SINGLE TYPE; LOW CARBON STEEL MATERIAL; PRE GALVANIZED FINISH; 10 FT; 1-5/8 INCH; 13/16 INCH; SOLID CONFIGURATION; 14 GAUGE THICKNESS; COLD FORMED PROCESS; 97 LB PER 100 FT WEIGHT; 1 CHANNEL(S); 2.71 INCH DEFLECTION
Product Type
Solid Channel
Additional Information
Beam Load Rating
90 LB
Cross Section Area
0.287 SQ INCH
Deflection
2.71 INCH
Number Of Channels
1
Process
COLD FORMED
Manufacturer Information
Brand
Unistrut Corp.
Manufacturers Part Number
P410010PG
Model
P4100
GTIN
00786364039558
UPC
786364039558
Taxonomies, Classifications, and Categories
Type
SINGLE
Packaging
Weight
97 LB PER 100 FT
Weight per each
97
Carton
1
Package
500
Uses, Certifications, and Standards
Configuration
SOLID
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area