P4100T10GR - 10' Slot Channel

Unistrut

  • $7.64 (Each)
  • $7.64 (Each)

  • $764.19 (Per 100)

  • $3,820.95 (Per 500)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P4100T10GR
Manufacturer
Unistrut
Manufacturer's Part Number
P4100T10GR
Description
10' Slot Channel
Strut, 13/16INX1-5/8IN, Tslot, 10FT, GR
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Channel & Strut
UNSPSC
30101804 - Steel channels
UPC/GTIN
786364039725 / 00786364039725
Weight per unit
87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.64 (Each)
Carton
$7.64 (Each)
Standard Packaging
$3,820.95 (Per 500)
Resources
Images
 
 
P4100T10GR - Small Image
 
P4100T10GR - Large Image
Attachments
 
 
P4100T10GR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Low Carbon Steel
Material, Color, and Finish
Finish
PERMA-GREEN[R] II
Dimensions and Weight
Width
1-5/8 INCH
Length
10 ft
Height
13/16 INCH
Thickness
14 GAUGE
Descriptions
Product Type
Slotted Channel
Description
10' SLOT CHANNEL
Long Description
SLOTTED CHANNEL, SINGLE TYPE; LOW CARBON STEEL MATERIAL; PERMA-GREEN[R] II FINISH; 10 FT; 1-5/8 INCH; 13/16 INCH; SLOTTED CONFIGURATION; 14 GAUGE THICKNESS; COLD FORMED PROCESS; 87 LB PER 100 FT WEIGHT; 2 INCH CENTER SPACING; 1 CHANNEL(S)
extra long description
SINGLE TYPE; LOW CARBON STEEL MATERIAL; PERMA-GREEN[R] II FINISH; 10 FT; 1-5/8 INCH; 13/16 INCH; SLOTTED CONFIGURATION; 14 GAUGE THICKNESS; COLD FORMED PROCESS; 87 LB PER 100 FT WEIGHT; 2 INCH CENTER SPACING; 1 CHANNEL(S); 1-1/8 INCH L X 9/16 INCH W HOLE/SLOT SIZE; 2.71 INCH DEFLECTION; 0.287 SQ INCH CROSS SECTION AREA; 90 LB BEAM LOAD RATING; UNISTRUT[R] BRAND; P4100 T MODEL
Commodity Description
CHANNEL & STRUT
Additional Information
Cross Section Area
0.287 SQ INCH
Number of Channels
1
Hole/Slot Size
1-1/8 INCH L X 9/16 INCH W
Beam Load Rating
90 LB
Center Spacing
2 INCH
Deflection
2.71 INCH
Process
COLD FORMED
Manufacturer Information
Brand
Unistrut Corp.
Manufacturers Part Number
P4100T10GR
Model
P4100 T
GTIN
00786364039725
UPC
786364039725
Taxonomies, Classifications, and Categories
Type
SINGLE
Packaging
Weight
87 LB PER 100 FT
Weight per each
87
Carton
1
Package
500
Uses, Certifications, and Standards
Configuration
SLOTTED
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat