P4100T20PG - 20' Shallow Slotted

Unistrut

  • $7.64 (Per Foot)
  • $7.64 (Per Foot)

  • $764.16 (Per 100 Feet)

  • $7,641.60 (Per 1,000 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P4100T20PG
Manufacturer
Unistrut
Manufacturer's Part Number
P4100T20PG
Description
20' Shallow Slotted
Strut, 13/16INX1-5/8IN, Tslot, 20FT, PG
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Channel & Strut
UNSPSC
30101804 - Steel channels
UPC/GTIN
786364039787 / 00786364039787
Weight per unit
87 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$7.64 (Per Foot)
Carton
$7.64 (Per Foot)
Standard Packaging
$7,641.60 (Per 1,000 Feet)
Resources
Images
 
 
P4100T20PG - Small Image
 
P4100T20PG - Large Image
Attachments
 
 
P4100T20PG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Low Carbon Steel
Material, Color, and Finish
Finish
Pre Galvanized
Dimensions and Weight
Width
1-5/8 INCH
Height
13/16 INCH
Thickness
14 GAUGE
Length
20 ft
Descriptions
Long Description
SLOTTED CHANNEL, SINGLE TYPE; LOW CARBON STEEL MATERIAL; PRE GALVANIZED FINISH; 20 FT; 1-5/8 INCH; 13/16 INCH; SLOTTED CONFIGURATION; 14 GAUGE THICKNESS; COLD FORMED PROCESS; 87 LB PER 100 FT WEIGHT; 2 INCH CENTER SPACING; 1 CHANNEL(S)
extra long description
SINGLE TYPE; LOW CARBON STEEL MATERIAL; PRE GALVANIZED FINISH; 20 FT; 1-5/8 INCH; 13/16 INCH; SLOTTED CONFIGURATION; 14 GAUGE THICKNESS; COLD FORMED PROCESS; 87 LB PER 100 FT WEIGHT; 2 INCH CENTER SPACING; 1 CHANNEL(S); 1-1/8 INCH L X 9/16 INCH W HOLE/SLOT SIZE; 0.287 SQ INCH CROSS SECTION AREA; UNISTRUT[R] BRAND; P4100 T MODEL
Commodity Description
CHANNEL & STRUT
Product Type
Slotted Channel
Description
20' SHALLOW SLOTTED
Additional Information
Cross Section Area
0.287 SQ INCH
Number of Channels
1
Hole/Slot Size
1-1/8 INCH L X 9/16 INCH W
Center Spacing
2 INCH
Process
COLD FORMED
Manufacturer Information
Model
P4100 T
Brand
Unistrut Corp.
Manufacturers Part Number
P4100T20PG
GTIN
00786364039787
UPC
786364039787
Taxonomies, Classifications, and Categories
Type
SINGLE
Packaging
Weight
87 LB PER 100 FT
Weight per foot
87
Carton
1
Package
1000
Uses, Certifications, and Standards
Configuration
SLOTTED
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat