564603401 - 16 1PR CLX Okonite Armored Cable

UWC

  • $1.19 (Each)
  • $1.19 (Each)

  • $1,188.57 (Per 1,000)
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
564603401
Manufacturer's Part Number
564603401
Description
16 1PR CLX Okonite Armored Cable
Multi-Conductor Power and Control Cable, Excellent Compression and Impact Resistant Additional Information, Indoor/Outdoor Application, Copper Conductor Material, PVC Insulation Material, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 1 - Conductors, 1 - Strands, 0.64 In Outside Diameter, 1000 FT Overall Length, Carton Package Type, Aluminum/Polyester Shield Type, Strand Solid/Strand, Api Standards 14F and 14FZ;Astm B-8;Csa C22.2 No. 230 Type TC;Csa C22.2 No. 239 Type Acic;Cul Ty
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
-
UPC/EAN/GTIN
88479300105
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$1.19 (Each)
Carton
$1.19 (Each)
Standard Packaging
$1,188.57 (Per 1,000)
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
Voltage Rating
600 V
Number of Conductors
1
Material, Color, and Finish
Conductor Material
Copper
Jacket Material
Nylon
Insulation Material
PVC
Dimensions and Weight
Overall Length
1000 ft
Descriptions
Long Description
Multi-Conductor Power and Control Cable, Excellent Compression and Impact Resistant Additional Information, Indoor/Outdoor Application, Copper Conductor Material, PVC Insulation Material, Nylon Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 1 - Conductors, 1 - Strands, 0.64 in Outside Diameter, 1000 ft Overall Length, Carton Package Type, Aluminum/Polyester Shield Type, Strand Solid/Strand, API Standards 14F and 14FZ;ASTM B-8;CSA C22.2 No. 230 Type TC;CSA C22.2 No. 239 Type ACIC;cUL Ty
Short Description
Multi-Conductor Power and Control Cable, 1 Strands, 600V, 1 Conductor
Product Type
Multi-Conductor Power and Control Cable
Additional Information
Excellent Compression and Impact Resistant
Description
16 1PR CLX OKONITE ARMORED CABLE
Additional Information
Solid/Strand
Strand
Number of Strands
1
outside diameter
0.64 in
Shield Type
Aluminum/Polyester
Made in USA
yes
Maximum Operating Temperature
+90 °C
Standards Met
UL 1569;IEEE 383-1974;FT4/IEEE 1202;ICEA T-29-520 (210,000 BTU);API Standards 14F and 14FZ;ASTM B-8;OSHA;UL 2225 Type MC-HL;UL 83;UL 1309;UL 1569;IEEE 1580;NPLF per NEC Code Article 760;CSA C22.2 No. 230 Type TC;CSA C22.2 No. 239 Type ACIC;cUL Type ACIC-TC complies with CEC Zone 2, Class II Div 2, Class III Div 1 and Class III Div 2
Manufacturer Information
Brand
USA WIRE & CABLE INC.
Manufacturers Part Number
564603401
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Packaging
Weight
182/1000 lb/ft
Package Type
Carton
Weight per each
0
Carton
1
Package
1000
Uses, Certifications, and Standards
Application
Indoor/Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat