SUPPLY043 - 4FT Recycle Box

Veolia

  • $69.60 (Each)
  • $69.60 (Each)

  • $696.00 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SUPPLY043
Manufacturer
Veolia
Manufacturer's Part Number
SUPPLY-043
Description
4FT Recycle Box
Dimensions: 8.5”X8.5”X48” Capacity: 30 T12 or 72 T8 4FT Straight Fluorescent Lamps or 10 T12 or 20 T8 U-Tube Lamps, Misc. 4FT T5 Straight Lamps. Do Not Exceed The Un Rated Weight Of 34 LBS. Includes: Un Rated, Dot Approved Container, Inner Corrugated Tube, 5.5 Mil Vapor Barrier Liner, Liner Tie, Velcro Closures, Instructions, Terms and Conditions, Proof Of Purchase, Prepaid Return Shipping Label, Recycling and Online Certificate Of Acceptance For Recycling. Notes: Inner Corrugated Tube Required to Be Inser
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Lamps
UNSPSC
76122314 - Recycling of fluorescent lamps
UPC/GTIN
094922114600 / 00094922114600
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.60 (Each)
Carton
$69.60 (Each)
Standard Packaging
$696.00 (Per 10)
Resources
Images
 
 
SUPPLY043 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Medium 4FT Fluorescent Lamp Recycling Box
Description
4FT RECYCLE BOX
extra long description
VEOLIA SUPPLY-043 MEDIUM 4FT FLUOR
Long Description
Dimensions: 8.5”x8.5”x48” Capacity: 30 T12 or 72 T8 4ft straight fluorescent lamps or 10 T12 or 20 T8 u-tube lamps, misc. 4ft T5 straight lamps. DO NOT EXCEED the UN rated weight of 34 lbs. Includes: UN rated, DOT approved container, inner corrugated tube, 5.5 mil vapor barrier liner, liner tie, velcro closures, instructions, terms and conditions, proof of purchase, prepaid return shipping label, recycling and online certificate of acceptance for recycling. Notes: Inner corrugated tube required to be inser
Manufacturer Information
Brand
Veolia
Manufacturers Part Number
SUPPLY-043
GTIN
00094922114600
UPC
094922114600
Taxonomies, Classifications, and Categories
Category Description
LAMPS
Packaging
Weight per each
4
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat