SUPPLY065 - 4FT LRG 68/146 Recyclepak

Veolia

  • $2135.20 (Per 10)
  • $213.52 (Each)

  • $2,135.20 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SUPPLY065
Manufacturer
Veolia
Manufacturer's Part Number
SUPPLY-065CH
Description
4FT LRG 68/146 Recyclepak
Recycling Box, Fluorescent Lamp Recycling Application, 12 In Height, 48 In Length, 10 Ca Package Quantity, 12 In Width
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Lamps
UNSPSC
76122314 - Recycling of fluorescent lamps
UPC/GTIN
094922114648 / 00094922114648
Weight per unit
4.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
10
Unit
$213.52 (Each)
Carton
$2,135.20 (Per 10)
Standard Packaging
$2,135.20 (Per 10)
Resources
Images
 
 
SUPPLY065 - Small Image
 
SUPPLY065 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
48 in
Width
12 in
Height
12 in
Descriptions
Product Type
Recycling Box
Long Description
Recycling Box, Fluorescent Lamp Recycling Application, 12 in Height, 48 in Length, 10 CA Package Quantity, 12 in Width
Short Description
Recycling Box, 48 x 12 x 12 mm, 10 CA
Description
4FT LRG 68/146 RECYCLEPAK
extra long description
VEOLIA SUPPLY-065 LARGE 4FT FLUOR L
Additional Information
package quantity
10 CA
Manufacturer Information
Brand
Veolia
Manufacturers Part Number
SUPPLY-065CH
GTIN
00094922114648
UPC
094922114648
Taxonomies, Classifications, and Categories
Category Description
LAMPS
Availability
minimum qty
10
Packaging
Weight per each
4.5
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Fluorescent Lamp Recycling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat