SUPPLY190 - 8FT 25/57 Recycle Pack

Veolia

  • $268.30 (Each)
  • $268.30 (Each)

  • $2,146.40 (Per 8)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SUPPLY190
Manufacturer
Veolia
Manufacturer's Part Number
SUPPLY-190
Description
8FT 25/57 Recycle Pack
Dimensions: 8”X8”X96” Capacity: 25 T12 / 57 T8 8FT Straight Fluorescent Lamps, Misc. 8FT T5 Straight Lamps, Ord Misc. 8FT Straight Led Lamps. Do Not Exceed The Un Rated Weight Of 61 LBS. Includes: Un-Rated, Dot Approved Container, Inner Corrugated Tube, 5.5 Mil Vapor Barrier Liner, Liner Tie, Velcro Closures, Instructions, Terms and Conditions, Proof Of Purchase, Prepaid Return Shipping With Label, Recycling and Online Certificate Of Acceptance For Recycling. Restrictions: Shielded Fluorescent Lamps and CF
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Lamps
UNSPSC
76122314 - Recycling of fluorescent lamps
UPC/GTIN
094922273604 / 00094922273604
Weight per unit
8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$268.30 (Each)
Standard Packaging
$2,146.40 (Per 8)
Resources
Images
 
 
SUPPLY190 - Large Image
 
SUPPLY190 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Large 8FT Fluorescent Lamp Recycling Box
Description
8FT 25/57 RECYCLE PACK
extra long description
VEOLIA SUPPLY-190 LARGE 8FT FLUOR L
Long Description
Dimensions: 8”x8”x96” Capacity: 25 T12 / 57 T8 8ft straight fluorescent lamps, misc. 8ft T5 straight lamps, ord misc. 8ft straight LED lamps. DO NOT EXCEED the UN rated weight of 61 lbs. Includes: UN-rated, DOT approved container, inner corrugated tube, 5.5 mil vapor barrier liner, liner tie, velcro closures, instructions, terms and conditions, proof of purchase, prepaid return shipping with label, recycling and online certificate of acceptance for recycling. Restrictions: Shielded Fluorescent Lamps and CF
Manufacturer Information
Brand
Veolia
Manufacturers Part Number
SUPPLY-190
GTIN
00094922273604
UPC
094922273604
Taxonomies, Classifications, and Categories
Category Description
LAMPS
Packaging
Weight per each
8
Carton
1
Package
8
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat