CAT5E244BL - CAT5E 24/4 Pair B

Vericom

  • $0.08 (Each)
  • $0.08 (Each)

  • $83.84 (Per 1,000)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CAT5E244BL
Manufacturer
Vericom
Manufacturer's Part Number
MBW5U-00932
Description
CAT5E 24/4 Pair B
Vericom Offers These 1, 000 FT. Pull Boxes For Fast Ethernet Networks That Require Bandwidth-Intensive Voice, Data, or Video Distribution Applications. The Blue Cable Meets All CAT5E Tia/Eia Standards, and Drastically Reduces Both Impedance and Structural Return Loss. Constructed From High Quality Solid Copper Cable, This Design Minimizes Near-End Crosstalk Levels.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
26121609 - Network cable
UPC/EAN/GTIN
846788009329 / 0846788009329 / 00846788009329
Weight per unit
19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.08 (Each)
Carton
$0.08 (Each)
Resources
Images
 
 
CAT5E244BL - Large Image
Attachments
 
 
CAT5E244BL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Length
1000
Descriptions
Product Type
Bulk 1000 FT. CAT5E U/Utp Solid CMR Blue
extra long description
VERI MBW5U-00932 Bulk 1000 Ft. CAT5
Description
CAT5E 24/4 PAIR B
Long Description
Vericom offers these 1,000 ft. pull boxes for fast Ethernet networks that require bandwidth-intensive voice, data, or video distribution applications. The blue cable meets all Cat5e TIA/EIA standards, and drastically reduces both impedance and structural return loss. Constructed from high quality solid copper cable, this design minimizes Near-End Crosstalk levels.
Manufacturer Information
Brand
Vericom
Manufacturers Part Number
MBW5U-00932
GTIN
00846788009329
UPC
846788009329
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
CAT5e U/UTP
Packaging
Weight
19
Weight per each
19
Carton
1
Uses, Certifications, and Standards
Application
High-Speed Internet, DSL/Cable Modem, Home Networking
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat