MKJ5U03719 - Keystone Jack CAT5E RJ45 Unshld White 90

Vericom

  • $1.33 (Each)
  • $1.33 (Each)

  • $133.33 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MKJ5U03719
Manufacturer
Vericom
Manufacturer's Part Number
MKJ5U-03719
Description
Keystone Jack CAT5E RJ45 Unshld White 90
Vericom White CAT5E RJ45 Keystone Jacks Are Snap-In Inserts For Mounting A CAT5E Unshielded Computer Networking Cable. Our CAT5E RJ45 Keystone Inserts Are Compatible With A Number Of Other Manufacturers' Plates. All Of Our Structured Wiring Products Adhere to The Ansi/Tia/Eia-568-B Specifications (Commercial Building Telecommunications Cabling Standard) and Are Easy to Punch Down, Clearly Labeled and Have A/B Functionality.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
31162802 - Inserts
UPC/EAN/GTIN
846788037193 / 0846788037193 / 00846788037193
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.33 (Each)
Carton
$1.33 (Each)
Resources
Images
 
 
MKJ5U03719 - Small Image
 
MKJ5U03719 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
CAT5E RJ45 Keystone Jack White
extra long description
VERI MKJ5U-03719 CAT5e RJ45 Keyston
Description
KEYSTONE JACK CAT5E RJ45 UNSHLD WHITE 90
Long Description
Vericom white CAT5e RJ45 keystone jacks are snap-in inserts for mounting a CAT5e unshielded computer networking cable. Our CAT5e RJ45 keystone inserts are compatible with a number of other manufacturers' plates. All of our structured wiring products adhere to the ANSI/TIA/EIA-568-B specifications (Commercial Building Telecommunications Cabling Standard) and are easy to punch down, clearly labeled and have A/B functionality.
Special Features
Colored for network simplification
Manufacturer Information
Brand
Vericom
Manufacturers Part Number
MKJ5U-03719
GTIN
00846788037193
UPC
846788037193
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
CAT5e RJ45 Keystone
Packaging
Weight per each
0.02
Carton
1
Uses, Certifications, and Standards
Application
Provides a streamlined connection point
standard
CAT5e
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat