501130BZ - Led 3000K 12V Landscape Accent

W.A.C. Lighting

  • $219.90 (Each)
  • $219.90 (Each)

Availability: Currently Out Of Stock
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
501130BZ
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
5011-30BZ
Description
Led 3000K 12V Landscape Accent
Simplicity Meets Function and Durability With This Ground Breaking Patented Wac Landscape Lighting Accent Light. One Fixture Fits All Applications, Eliminating The Need to Choose From Dozens Of Varying Beam Angles and Light Outputs Found In Traditional Landscape Fixtures. A Quick and Simple Twist Of The Fixture At Indexed Intervals Allows Continuous Adjustment Of The Beam Angle to Perform The Consolidated Task Of Dozens Of Comparable Landscape Lights. Factory Sealed Water Tight and IP66 Rated For Protectio
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
N/A
UPC/GTIN
790576391373 / 00790576391373
Weight per unit
3.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$219.90 (Each)
Resources
Images
 
 
501130BZ - Small Image
 
501130BZ - Large Image
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
Bronze/Dark
Style
Transitional
Descriptions
Description
LED 3000K 12V LANDSCAPE ACCENT
Product Type
Led Accent Light
Long Description
Simplicity meets function and durability with this ground breaking patented WAC Landscape Lighting Accent Light. One fixture fits all applications, eliminating the need to choose from dozens of varying beam angles and light outputs found in traditional landscape fixtures. A quick and simple twist of the fixture at indexed intervals allows continuous adjustment of the beam angle to perform the consolidated task of dozens of comparable landscape lights. Factory sealed water tight and IP66 Rated for protectio
Additional Information
Voltage
9.00 IN
Safety Rating
UL, cUL
Category
Landscape Ltg.
bulb type
Module
Manufacturer Information
Brand
Wac Lighting CO.,
Manufacturers Part Number
5011-30BZ
GTIN
00790576391373
UPC
790576391373
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Path & Spread
Packaging
Weight per each
3.54