BAACLED182730WT - 18" WT Duo Led Bar 27/30K

W.A.C. Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BAACLED182730WT
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
BA-ACLED18-27/30WT
Description
18" WT Duo Led Bar 27/30K
Duo Led Bar Light, Backlighting With Parabolic Reflector Allows A High Uniformity Of Light;Does Not Require Any Driver or Transformer;Each Light Bar Includes One "I" Connector Additional Information, Counters and Cabinets;Residential;Retail and Commercial Displays Application, 54000 H Average Life, 545 LM Brightness (Lumens), 90+ Color Rendering Index, 2700 or 3000 K Color Temperature, Dimmable, Energy Star, White Powder Coated Finish, 2-3/4 In Height, Extruded Aluminum (Body);Polycarbonate (Lens) Material
Slang Terms

Suggest a New Term
Categories
Lamps & Bulbs - Led Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
790576452449 / 00790576452449
Weight per unit
3.88 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BAACLED182730WT - Small Image
 
BAACLED182730WT - Small Image
 
BAACLED182730WT - Large Image
 
BAACLED182730WT - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V ac
Material
Extruded Aluminum (Body);Polycarbonate (Lens)
Wattage
10 W
Material, Color, and Finish
Finish
White Powder Coated
Color Rendering Index
90+
color temperature
2700 or 3000 K
Style
Transitional
Dimensions and Weight
Height
2-3/4 in
Descriptions
Product Type
Duo LED Bar Light
Long Description
Duo LED Bar Light, Backlighting with Parabolic Reflector Allows a High Uniformity of Light;Does not Require any Driver or Transformer;Each Light Bar Includes One "I" Connector Additional Information, Counters and Cabinets;Residential;Retail and Commercial Displays Application, 54000 h Average Life, 545 lm Brightness (Lumens), 90+ Color Rendering Index, 2700 or 3000 K Color Temperature, Dimmable, Energy Star, White Powder Coated Finish, 2-3/4 in Height, Extruded Aluminum (Body);Polycarbonate (Lens) Material
Features
Bringing out the best in bold, eye-catching residential, retail and commercial displays, DUO AC-LED COLOR OPTION Light Bars are ideal for counters and cabinets. Thermally efficient, these fixtures are crafted for illuminating heat sensitive perishables and color sensitive apparel, artwork and collectibles.
Short Description
Duo LED Bar Light, 10 W, 120 V ac, 90+ CRI, 2700 or 3000 K, 545 lm
Additional Information
Does not Require any Driver or Transformer;Backlighting with Parabolic Reflector Allows a High Uniformity of Light;Each Light Bar Includes One "I" Connector
Description
18" WT DUO LED BAR 27/30K
Additional Information
Brightness (Lumens)
545 lm
average life
54000 h
dimmable
Yes
Warranty
5 yr
Standards Met
Title 24 CEC Compliant;ETL & cETL Listed
Safety Rating
ETL, cETL
bulb type
Module
Category
Specialty Items
Voltage
120.00 LBS
Manufacturer Information
Brand
W.A.C. Lighting
Manufacturers Part Number
BA-ACLED18-27/30WT
GTIN
00790576452449
UPC
790576452449
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Undercabinet
Packaging
Weight per each
3.88
Carton
1
Uses, Certifications, and Standards
Application
Residential;Retail and Commercial Displays;Counters and Cabinets
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat