BAACLED242730BZ - 24" BZ Duo Led Bar 27/30K

W.A.C. Lighting

  • $179.90 (Each)
  • $179.90 (Each)
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
BAACLED242730BZ
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
BA-ACLED24-27/30BZ
Description
24" BZ Duo Led Bar 27/30K
Duo Led Bar Light, Backlighting With Parabolic Reflector Allows A High Uniformity Of Light;Does Not Require Any Driver or Transformer;Each Light Bar Includes One "I" Connector Additional Information, Counters and Cabinets;Residential;Retail and Commercial Displays Application, 54000 H Average Life, 930 LM Brightness (Lumens), 90+ Color Rendering Index, 2700 or 3000 K Color Temperature, Dimmable, Energy Star, Bronze Powder Coated Finish, 2-3/4 In Height, Extruded Aluminum (Body);Polycarbonate (Lens) Materia
Slang Terms

Suggest a New Term
Categories
Lamps & Bulbs - Led Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
790576452487 / 00790576452487
Weight per unit
5.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$179.90 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
13
Resources
Images
 
 
BAACLED242730BZ - Small Image
 
BAACLED242730BZ - Small Image
 
BAACLED242730BZ - Large Image
 
BAACLED242730BZ - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 13