BAPC6WT - Power Cord For LGT Bars-6 Foot

W.A.C. Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BAPC6WT
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
BA-PC6-WT
Description
Power Cord For LGT Bars-6 Foot
Plug-In Power Cord For Wac Lighting Xenon and Led Light Bar Under Cabinet Fixtures. Used to Plug A Light Bar Directly Into A 120V Receptacle (Wall Outlet). This Is A 6FT Grounded Power Cord With A Direct Plug-In Module For Wac Lighting Light Bars That Does Not Require Any Cutting or Splicing.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
790576086064 / 00790576086064
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BAPC6WT - Small Image
 
BAPC6WT - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Traditional
Finish
WHITE GLOSS
Descriptions
Long Description
Plug-in Power Cord for WAC Lighting Xenon and LED light bar under cabinet fixtures. Used to plug a light bar directly into a 120V receptacle (wall outlet). This is a 6ft grounded power cord with a direct plug-in module for WAC Lighting Light Bars that does not require any cutting or splicing.
Product Type
Power Cord For Light Bar
Description
POWER CORD FOR LGT BARS-6 FOOT
Additional Information
Voltage
120.00 LBS
Safety Rating
UL/ETL
Category
Track
Manufacturer Information
Brand
W.A.C. Lighting
Manufacturers Part Number
BA-PC6-WT
GTIN
00790576086064
UPC
790576086064
Taxonomies, Classifications, and Categories
Type
Parts
Category Description
DECORATIVE RESIDENTIAL
Packaging
Weight per each
0.18
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat