CT6AR2 - Touch On/Off & Occupancy Sensor

W.A.C. Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CT6AR2
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
CT-6A-R2
Description
Touch On/Off & Occupancy Sensor
Intelligent Motion and Touch Switch Control Of Luminaires Based On Occupancy, Compatible With Wide Range Of Wac Lighting Low Voltage Led Lighting Luminaires. Can Be Used With Any Wac Lighting 12V or 24V Electronic Low Voltage System, Including Button Lights, Invisiled Tape Light, Line, and Straight Edge. Programmed With Three Functions, Touch and Sensor to Activate Both Motion Sensor and Touch Switch. Touch Only Touch Switch, Inactivate Motion Sensor. Sensor Only Motion Sensor, Inactivate Touch Switch. Bui
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
790576352589 / 00790576352589
Weight per unit
2.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CT6AR2 - Small Image
 
CT6AR2 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze/Dark
Style
Traditional
Descriptions
Description
TOUCH ON/OFF & OCCUPANCY SENSOR
Product Type
Occupancy Sensor
Long Description
Intelligent motion and touch switch control of luminaires based on occupancy, compatible with wide range of WAC Lighting low voltage LED lighting luminaires. Can be used with any WAC Lighting 12V or 24V electronic low voltage system, including Button Lights, InvisiLED Tape light, Line, and Straight edge. Programmed with three functions, TOUCH and SENSOR To activate both motion sensor and touch switch. TOUCH Only touch switch, inactivate motion sensor. SENSOR Only motion sensor, inactivate touch switch. Bui
Additional Information
Safety Rating
ETL, cETL
Category
Specialty Items
Voltage
24.00 IN
Manufacturer Information
Brand
W.A.C. Lighting
Manufacturers Part Number
CT-6A-R2
GTIN
00790576352589
UPC
790576352589
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Switches
Packaging
Weight per each
2.25
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat