EN1260R2 - 60W Class Ii E Trans.120V-12V 60W-Class Ii

W.A.C. Lighting

  • $45.42 (Each)
  • $45.42 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EN1260R2
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
EN-1260-R2
Description
60W Class Ii E Trans.120V-12V 60W-Class Ii
Ul & Cul Listed Electronic Transformer Is The Perfect Solution For Wiring Multiple Low Voltage Fixtures. Wac Transformers Are Intrinsically Safer Transformers Because They Are Compartmentalized to Allow No Greater Than 5 Amps Of Current to Be Drawn On Each Compartment. Secondary Wiring For Transformers Do Not Require Conduit Sheathed Cable or Clamp Wiring Techniques. This Transformer Has A Low Minimum Load Requirement Of 1W to Allow The Use Of Led Products. May Be Dimmed Using An Electronic Low Voltage Dim
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Lighting
UNSPSC
N/A
UPC/GTIN
790576094694 / 00790576094694
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.42 (Each)
Resources
Images
 
 
EN1260R2 - Small Image
 
EN1260R2 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Traditional
Finish
BLACK GLOSS
Descriptions
Description
60W CLASS II E TRANS.120V-12V 60W-CLASS II
Product Type
Transformer
Long Description
UL & cUL listed electronic transformer is the perfect solution for wiring multiple low voltage fixtures. WAC transformers are intrinsically safer transformers because they are compartmentalized to allow no greater than 5 amps of current to be drawn on each compartment. Secondary wiring for transformers do not require conduit sheathed cable or clamp wiring techniques. This transformer has a low minimum load requirement of 1W to allow the use of LED products. May be dimmed using an electronic low voltage dim
Additional Information
Category
Track
Safety Rating
UL/ETL
Voltage
120.00 FT
Manufacturer Information
Brand
Wac Lighting CO.,
Manufacturers Part Number
EN-1260-R2
GTIN
00790576094694
UPC
790576094694
Taxonomies, Classifications, and Categories
Category Description
Led Lighting
Type
Parts
Packaging
Weight per each
0.13
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat