EN1260RAR - 60W E Trans.120V-12V 60W

W.A.C. Lighting

  • $40.32 (Each)
  • $40.32 (Each)
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
EN1260RAR
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
EN-1260-R-AR
Description
60W E Trans.120V-12V 60W
Ul & Cul Listed Electronic Transformer Is The Perfect Solution For Wiring Multiple Low Voltage Fixtures. Wac Transformers Are Intrinsically Safer Transformers Because They Are Compartmentalized to Allow No Greater Than 5 Amps Of Current to Be Drawn On Each Compartment. Secondary Wiring For Transformers Do Not Require Conduit Sheathed Cable or Clamp Wiring Techniques. This Transformer Has A Low Minimum Load Requirement Of 1W to Allow The Use Of Led Products. May Be Dimmed Using An Electronic Low Voltage Dim
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Lighting
UNSPSC
N/A
UPC/GTIN
790576094595 / 00790576094595
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.32 (Each)
Resources
Images
 
 
EN1260RAR - Small Image
 
EN1260RAR - Large Image
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
BLACK GLOSS
Style
Traditional
Descriptions
Description
60W E TRANS.120V-12V 60W
Long Description
UL & cUL listed electronic transformer is the perfect solution for wiring multiple low voltage fixtures. WAC transformers are intrinsically safer transformers because they are compartmentalized to allow no greater than 5 amps of current to be drawn on each compartment. Secondary wiring for transformers do not require conduit sheathed cable or clamp wiring techniques. This transformer has a low minimum load requirement of 1W to allow the use of LED products. May be dimmed using an electronic low voltage dim
Product Type
Transformer
Additional Information
Voltage
120.00 FT
Category
Track
Safety Rating
UL/ETL
Manufacturer Information
Brand
Wac Lighting CO.,
Manufacturers Part Number
EN-1260-R-AR
GTIN
00790576094595
UPC
790576094595
Taxonomies, Classifications, and Categories
Category Description
Led Lighting
Type
Parts
Packaging
Weight per each
0.13
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EN1260RAR.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of EN1260RAR.

60W E Trans.120V-12V 60W
  • Our Part #: EN12PAR
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Wac Lighting CO.,
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
EN12PAR - Wac Lighting CO.,

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat