EN1275RAR - 75W E Trans.120V-12V 75W

W.A.C. Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EN1275RAR
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
EN-1275-R-AR
Description
75W E Trans.120V-12V 75W
Ul & Cul Listed Electronic Transformer Is The Perfect Solution For Wiring Multiple Low Voltage Fixtures. Wac Transformers Are Intrinsically Safer Transformers Because They Are Compartmentalized to Allow No Greater Than 5 Amps Of Current to Be Drawn On Each Compartment. Secondary Wiring For Transformers Do Not Require Conduit Sheathed Cable or Clamp Wiring Techniques. This Transformer Has A Low Minimum Load Requirement Of 1W to Allow The Use Of Led Products. May Be Dimmed Using An Electronic Low Voltage Dim
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
790576094618 / 00790576094618
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
EN1275RAR - Small Image
 
EN1275RAR - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
BLACK GLOSS
Style
Traditional
Descriptions
Description
75W E TRANS.120V-12V 75W
Product Type
Transformer
Long Description
UL & cUL listed electronic transformer is the perfect solution for wiring multiple low voltage fixtures. WAC transformers are intrinsically safer transformers because they are compartmentalized to allow no greater than 5 amps of current to be drawn on each compartment. Secondary wiring for transformers do not require conduit sheathed cable or clamp wiring techniques. This transformer has a low minimum load requirement of 1W to allow the use of LED products. May be dimmed using an electronic low voltage dim
Additional Information
Voltage
120.00 FT
Category
Track
Safety Rating
UL/ETL
Manufacturer Information
Brand
W.A.C. Lighting
Manufacturers Part Number
EN-1275-R-AR
GTIN
00790576094618
UPC
790576094618
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Parts
Packaging
Weight per each
0.13
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat