EN24100RB2 - 120V/24V 96W Transformer

W.A.C. Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EN24100RB2
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
EN-24100-RB2
Description
120V/24V 96W Transformer
This Class 2, Ul & Cul Listed Enclosed Electronic Transformer Is The Perfect Solution For Wiring Multiple Low Voltage Fixtures. Class 2 Transformers Are Intrinsically Safer Transformers Because They Are Compartmentalized to Allow No Greater Than 5 Amps Of Current to Be Drawn On Each Compartment. Enclosure Cover Is Easy to Remove. Transformer Has Knockouts On Three Sides With Clips For Line Voltage Wiring. Secondary Wiring For Class 2 Transformers Do Not Require Conduit Sheathed Cable or Clamp Wiring Techni
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
790576262307 / 00790576262307
Weight per unit
1.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
EN24100RB2 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
BLACK GLOSS
Style
Transitional
Descriptions
Long Description
This class 2, UL & cUL listed enclosed electronic transformer is the perfect solution for wiring multiple low voltage fixtures. Class 2 transformers are intrinsically safer transformers because they are compartmentalized to allow no greater than 5 amps of current to be drawn on each compartment. Enclosure cover is easy to remove. Transformer has knockouts on three sides with clips for line voltage wiring. Secondary wiring for class 2 transformers do not require conduit sheathed cable or clamp wiring techni
Product Type
Transformer
Additional Information
Voltage
24.00 IN
Category
Specialty Items
Safety Rating
UL, cUL
Manufacturer Information
Manufacturers Part Number
EN-24100-RB2
Brand
W.A.C. Lighting
GTIN
00790576262307
UPC
790576262307
Taxonomies, Classifications, and Categories
Type
Fixture Accents/Parts
Category Description
DECORATIVE RESIDENTIAL
Packaging
Weight per each
1.03
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat