EN24100RB2S - 120V/24V 96W Transformer

W.A.C. Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EN24100RB2S
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
EN-24100-RB2-S
Description
120V/24V 96W Transformer
This Class 2, Ul & Cul Listed Enclosed Electronic Transformer Is The Perfect Solution For Wiring Multiple Low Voltage Fixtures. Class 2 Transformers Are Intrinsically Safer Transformers Because They Are Compartmentalized to Allow No Greater Than 5 Amps Of Current to Be Drawn On Each Compartment. Enclosure Cover Is Easy to Remove. Transformer Has Knockouts On Three Sides With Clips For Line Voltage Wiring. Secondary Wiring For Class 2 Transformers Do Not Require Conduit Sheathed Cable or Clamp Wiring Techni
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
790576211022 / 00790576211022
Weight per unit
1.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
EN24100RB2S - Small Image
 
EN24100RB2S - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
WHITE GLOSS
Style
Traditional
Descriptions
Description
120V/24V 96W TRANSFORMER
Product Type
Transformer
Long Description
This class 2, UL & cUL listed enclosed electronic transformer is the perfect solution for wiring multiple low voltage fixtures. Class 2 transformers are intrinsically safer transformers because they are compartmentalized to allow no greater than 5 amps of current to be drawn on each compartment. Enclosure cover is easy to remove. Transformer has knockouts on three sides with clips for line voltage wiring. Secondary wiring for class 2 transformers do not require conduit sheathed cable or clamp wiring techni
Additional Information
Safety Rating
UL/ETL
Voltage
24.00 IN
Category
Track
Manufacturer Information
Brand
W.A.C. Lighting
Manufacturers Part Number
EN-24100-RB2-S
GTIN
00790576211022
UPC
790576211022
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Parts
Availability
Status
Inactive
Packaging
Weight per each
1.03
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat