EN24100RB2T - Remote Power Supply 24V 100W Ac - Class 2

W.A.C. Lighting

  • $80.95 (Each)
  • $80.95 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EN24100RB2T
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
EN-24100-RB2-T
Description
Remote Power Supply 24V 100W Ac - Class 2
Remote Power Supply, 120 V Ac (Input);24 V Ac (Output), 50/60 HZ, 1 1/4 In Length, 15/8 In Width, 61/2 In Height, 0.91 LB
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
790576163925 / 00790576163925
Weight per unit
0.91 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$80.95 (Each)
Resources
Images
 
 
EN24100RB2T - Small Image
 
EN24100RB2T - Large Image
 
EN24100RB2T - Large Image
Specifications Sheets
 
 
EN24100RB2T - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V ac (Input);24 V ac (Output)
Material, Color, and Finish
Finish
BLACK GLOSS
Style
Traditional
Dimensions and Weight
Length
1 1/4 in
Width
15/8 in
Height
61/2 in
Descriptions
Description
REMOTE POWER SUPPLY 24V 100W AC - CLASS 2
Product Type
Remote Power Supply
Long Description
Remote Power Supply, 120 V ac (Input);24 V ac (Output), 50/60 Hz, 1 1/4 in Length, 15/8 in Width, 61/2 in Height, 0.91 lb
Features
InvisiLED(R) 60W/100W Remote Class 2 Transformer.
Short Description
Remote Power Supply, 120 VAC, 50/60 Hz
Additional Information
Standards Met
UL & cUL Listed
Voltage
24.00 IN
Category
Track
Safety Rating
UL/ETL
Manufacturer Information
Brand
W.A.C. Lighting
Manufacturers Part Number
EN-24100-RB2-T
GTIN
00790576163925
UPC
790576163925
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Parts
Packaging
Weight
0.91 lb
Weight per each
0.91
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat