EN2460PART - 60W Plug In Power Supply 24V 60W Ac - Class 2

W.A.C. Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
EN2460PART
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
EN-2460-P-AR-T
Description
60W Plug In Power Supply 24V 60W Ac - Class 2
Low Voltage Plug-In Class 2 Electronic Transformer Designed to Be Used As A Plug-and-Play Style Transformer. Contains An On/Off Toggle Switch At The Base and A 72" Detachable Cord. Models That End In -T Include A Lead Cable For Invisiled Tape Light Systems, and Models That End In -S Include A Lead Wire For Line and Straight Edge Under Cabinet Lighting Systems. Inherently Protected and Power Limited, Protecting The Lighting System From Both Normal and Abnormal Short Circuits. Built-In Auto Reset, Soft Start
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Hid Ballasts
UNSPSC
N/A
UPC/GTIN
790576163956 / 00790576163956
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
EN2460PART - Small Image
 
EN2460PART - Large Image
Material, Color, and Finish
Finish
BLACK GLOSS
Style
Traditional
Descriptions
Description
60W PLUG IN POWER SUPPLY 24V 60W AC - CLASS 2
Product Type
Transformer
Long Description
Low Voltage plug-in Class 2 electronic transformer designed to be used as a plug-and-play style transformer. Contains an on/off toggle switch at the base and a 72" detachable cord. Models that end in -T include a lead cable for InvisiLED Tape Light systems, and models that end in -S include a lead wire for Line and Straight Edge under cabinet lighting systems. Inherently protected and power limited, protecting the lighting system from both normal and abnormal short circuits. Built-in auto reset, soft start
Additional Information
Voltage
24.00 IN
Category
Track
Safety Rating
UL/ETL
Manufacturer Information
Brand
W.A.C. Lighting
Manufacturers Part Number
EN-2460-P-AR-T
GTIN
00790576163956
UPC
790576163956
Taxonomies, Classifications, and Categories
Category Description
HID BALLASTS
Type
Parts
Packaging
Weight per each
1
Carton
1
You must have an account to view stock levels
There were no add-on items found for EN2460PART.

* All prices subject to change.