EN2460RB2 - 60W Class 2 Enclosed Tranfrmr 120V/24V Power Sply

W.A.C. Lighting

  • $88.23 (Each)
  • $88.23 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
EN2460RB2
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
EN-2460-RB2
Description
60W Class 2 Enclosed Tranfrmr 120V/24V Power Sply
Led Power Supply, 60 W, 120 V Ac, 24 V Ac, Dimmable, 6-1/2 In Length, 1-5/8 In Width, 1-1/4 In Height, 0.25 LB
Slang Terms

Categories
Ballasts - Led Power Supplies
Classification
Electronic Ballast
UNSPSC
N/A
UPC/GTIN
790576262291 / 00790576262291
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.23 (Each)
Resources
Images
 
 
EN2460RB2 - Small Image
 
EN2460RB2 - Small Image
 
EN2460RB2 - Large Image
 
EN2460RB2 - Large Image
Material, Color, and Finish
Style
Traditional
Finish
WHITE GLOSS
Dimensions and Weight
Length
6-1/2 in
Width
1-5/8 in
Height
1-1/4 in
Descriptions
Description
60W CLASS 2 ENCLOSED TRANFRMR 120V/24V POWER SPLY
Product Type
Led Power Supply
Short Description
LED Power Supply, 120 VAC, Dimmable
Long Description
LED Power Supply, 60 W, 120 V ac, 24 V ac, Dimmable, 6-1/2 in Length, 1-5/8 in Width, 1-1/4 in Height, 0.25 lb
Additional Information
Power Supply Type
LED Power Supply
Output Wattage
60 W
Input Voltage Rating
120 V ac
Output Voltage Rating
24 V ac
dimmable
Yes
Standards Met
UL & cUL Listed
package quantity
1 ct
Voltage
24.00 IN
Category
Specialty Items
Safety Rating
UL/ETL
Manufacturer Information
Brand
W.A.C. Lighting
Manufacturers Part Number
EN-2460-RB2
GTIN
00790576262291
UPC
790576262291
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Type
Fixture Accents/Parts
Packaging
Weight
0.25 lb
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
Application
Indoor Lighting
You must have an account to view stock levels
There were no add-on items found for EN2460RB2.

* All prices subject to change.