END24100120R - 96W/24V Driver/Dimmer All In One

W.A.C. Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
END24100120R
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
EN-D24100-120-R
Description
96W/24V Driver/Dimmer All In One
Wac Dimmer & Driver Simplifies Led Array Lighting Systems By Combining An In-Wall Led Dimmer Switch and Power Supply Into A Single Integrated Unit. Wac Dimmer & Driver Mounts In A Standard In-Wall Switch Box, Accepts 120V Ac and Converts to Low Voltage DC, and Is Compatible With Most Solid Color 24V DC Tape Lights and Fixtures.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
790576578712 / 00790576578712
Weight per unit
0.88 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
END24100120R - Small Image
 
END24100120R - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Transitional
Finish
white
Descriptions
Description
96W/24V DRIVER/DIMMER ALL IN ONE
Product Type
Transformer
Long Description
WAC Dimmer & Driver simplifies LED array lighting systems by combining an in-wall LED dimmer switch and power supply into a single integrated unit. WAC Dimmer & Driver mounts in a standard in-wall switch box, accepts 120V AC and converts to low voltage DC, and is compatible with most solid color 24V DC tape lights and fixtures.
Additional Information
Voltage
120.00 LBS
Category
Specialty Items
Safety Rating
UL, cUL
Manufacturer Information
Brand
W.A.C. Lighting
Manufacturers Part Number
EN-D24100-120-R
GTIN
00790576578712
UPC
790576578712
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Fixture Accents/Parts
Packaging
Weight per each
0.88
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat