GU10LEDBABBK - Wac 8W Led GU10 3000K MR16 Black

W.A.C. Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GU10LEDBABBK
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
GU10LED-BAB-BK
Description
Wac 8W Led GU10 3000K MR16 Black
GU10 Base Line Voltage Led Lamp Used For Wac Lighting 120V Track, FLEXRAIL1, FLEXRAIL2, Linear Track, Recessed Downlights, Surface Mount Spots, Display Lights and Quick Connect Pendant and Fixtures.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
790576221168 / 00790576221168
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
GU10LEDBABBK - Small Image
 
GU10LEDBABBK - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
BLACK GLOSS
Style
GU10
Descriptions
Product Type
Led Lamp
Description
WAC 8W LED GU10 3000K MR16 BLACK
Long Description
GU10 base line voltage LED Lamp used for WAC Lighting 120V Track, Flexrail1, Flexrail2, Linear Track, Recessed Downlights, Surface Mount Spots, Display Lights and Quick Connect Pendant and Fixtures.
Additional Information
bulb type
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING
Safety Rating
UL/ETL
Category
Bulbs
Voltage
120.00 LBS
Manufacturer Information
Brand
W.A.C. Lighting
Manufacturers Part Number
GU10LED-BAB-BK
GTIN
00790576221168
UPC
790576221168
Taxonomies, Classifications, and Categories
Type
REFLECTOR
Category Description
DECORATIVE RESIDENTIAL
Packaging
Weight per each
0.15
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat