HR86WT - Low Volt - Round Xenon Button 12V20W

W.A.C. Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HR86WT
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
HR-86-WT
Description
Low Volt - Round Xenon Button 12V20W
Designed With A Low Profile and Shallow Installation Depth For Tight Spaces, The Innovative Xenon and Halogen Button Lights Offer A Low Profile and Shallow Installation Depth Can Be Surface Mounted or Recessed For A Built-In Look Within Shelves, Under and Inside Cabinets, Curios and Displays In Fine Residential and Retail Environments. Includes 72 Inches Of Wire, Button Lights Can Be Wired In A Series to One Another Up to The Maximum Load On The Power Supply Used.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
790576075570 / 00790576075570
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
HR86WT - Small Image
 
HR86WT - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Contemporary Modern
Finish
WHITE GLOSS
Descriptions
Long Description
Designed with a low profile and shallow installation depth for tight spaces, the innovative xenon and halogen Button Lights offer a low profile and shallow installation depth can be surface mounted or recessed for a built-in look within shelves, under and inside cabinets, curios and displays in fine residential and retail environments. Includes 72 inches of wire, button lights can be wired in a series to one another up to the maximum load on the power supply used.
Description
LOW VOLT - ROUND XENON BUTTON 12V20W
Product Type
One Light Button Light
Additional Information
Voltage
12.00 IN
Category
Specialty Items
Safety Rating
UL/ETL
bulb type
XENON BIPIN
Manufacturer Information
Brand
W.A.C. Lighting
Manufacturers Part Number
HR-86-WT
GTIN
00790576075570
UPC
790576075570
Taxonomies, Classifications, and Categories
Type
Undercabinet
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.21
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat