HRLED9030BK - 5W BK 30K Led Puck / Button

W.A.C. Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HRLED9030BK
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
HR-LED90-30-BK
Description
5W BK 30K Led Puck / Button
The Edge Lit Ledme Round Button Light Is Designed For Recessed or Surface Mounted Installations, Delivering Strong Evenly Distributed Light Output With The Latest In Led Technology. Energy Star & Cec Title 24 Rated, This Button Light Is Sure to Light Up Your Application In An Eco Friendly, Energy Efficient Style. Class Ii, 24V Remote and Plug-In Transformers Allow Up to 12 Button Lights to Be Wired Together. Available With Black, White, or Brushed Nickel Finish. Includes 72 Inches Of Wire, Button Lights Ca
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
790576345444 / 00790576345444
Weight per unit
0.88 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
HRLED9030BK - Small Image
 
HRLED9030BK - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
BLACK GLOSS
Style
Contemporary Modern
Descriptions
Description
5W BK 30K LED PUCK / BUTTON
Product Type
Led Button Light
Long Description
The Edge Lit LEDme Round Button Light is designed for recessed or surface mounted installations, delivering strong evenly distributed light output with the latest in LED technology. Energy Star & CEC Title 24 Rated, this button light is sure to light up your application in an eco friendly, energy efficient style. Class II, 24V remote and plug-in transformers allow up to 12 button lights to be wired together. Available with black, white, or brushed nickel finish. Includes 72 inches of wire, button lights ca
Additional Information
Voltage
24.00 IN
Safety Rating
ETL, cETL
bulb type
Module
Category
Specialty Items
Manufacturer Information
Brand
W.A.C. Lighting
Manufacturers Part Number
HR-LED90-30-BK
GTIN
00790576345444
UPC
790576345444
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Undercabinet
Packaging
Weight per each
0.88
Carton
1
Uses, Certifications, and Standards
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat